Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bubble Mailer, White, PK100

  • Mfr # 56LR89

  • Zoro # G8180465


product price: $36.29
/pk 100, $0.36/ea

Key Features

Bubble Size
3/16 in
Color
White
With Tear Strip
Yes
Usable Width
7 1/8 in
Closure Style
Self Sealing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56LR89
Zoro #
G8180465
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
3/16 in
Usable Width
7 1/8 in
Outside Length
12 in
Outside Width
7 1/4 in
Usable Length
10 3/4 in

Details

Color
White
Item
Bubble Mailer
With Tear Strip
Yes
Closure Style
Self Sealing
Material
Paper
Pre-Printed Address Lines
No
Mailer Type
Bubble
Mailer Number
#1

Description

Bubble Mailer, Material Paper, Mailer Type Bubble, Closure Style Self Sealing, Color White, Usable WxL 7 1/8 in x 10 3/4 in, Usable Width 7 1/8 in, Usable Length 10 3/4 in, Outside WxL 7 1/4 in x 12 in, Outside Width 7 1/4 in, Outside Length 12 in, Mailer Number #1, Bubble Size 3/16 in, Material Thickness 0.244 in, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.