Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perforated Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear

  • Mfr # 5VEU1

  • Zoro # G2717626


product price: $134.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Bubble Roll Type
Parcel-Ready
Perforation
Perforated
Bubble Size
5/16 in
Roll Width
48 in
Roll Length
375 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VEU1
Zoro #
G2717626
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
5/16 in
Roll Width
48 in
Roll Length
375 ft
Bubble Height
5/16"
Width
48"
Height
48"

Details

Bubble Roll Type
Parcel-Ready
Perforation
Perforated
Color
Clear
Rolls per Bundle
1
Item
Bubble Roll
Basis Weight
16.47 (REF)
Perforation Increments
12 in

Description

Bubble Roll, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 5/16 in, Roll Width 48 in, Roll Length 375 ft, Color Clear, Rolls per Bundle 1, Perforation Increments 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.