Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No-Rinse Floor Disinfectant, 1 gal Bottle

  • Mfr # ZUNRS128EA

  • Zoro # G6073871


product price: $16.59
/ea

Key Features

Form
Liquid
Size
1 gal
Fragrance
Unscented
Container Type
Bottle
Weight
10 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUNRS128EA
Zoro #
G6073871
UPC #
21709009347
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Cleaners & Detergents
Form
Liquid
Fragrance
Unscented
Container Type
Bottle
Weight
10 lbs
Application
Bathrooms; Kitchens
Contains
Quaternary Ammonium Chlorides; Alkyl Dimethyl Ammonium Chloride; Dimethyl Benzyl Ammonium Chloride; Ethanol
For Use On Surface Material
Hard, nonporous surfaces
For Use On
Bacteria; Dirt; Grease; Grime; Viruses
Removes
Bacteria; Dirt; Grease; Grime; Viruses
Standards
EPA Reg. No. 1839-168; EPA List N
Primary Chemical
Quaternary Ammonium Chlorides; Alkyl Dimethyl Ammonium Chloride; Dimethyl Benzyl Ammonium Chloride; Ethanol

Description

Zep Commercial® No-Rinse Floor Disinfectant, 1 gal Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.