Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Rinse, Floor Disinfectant, 128oz, PK4

  • Mfr # ZUNRS128

  • Zoro # G0909831


product price: $65.15
/pk 4, $16.29/ea

Key Features

Color
Yellow
Fragrance
Pleasant
Container Type
Bottle
Recommended Dilution
1:32
Standards
DSL, EPCRA, TSCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUNRS128
Zoro #
G0909831
UPC #
021709009347
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Floor Disinfectant
Color
Yellow
Fragrance
Pleasant
Container Type
Bottle
Recommended Dilution
1:32
Standards
DSL, EPCRA, TSCA
Primary Chemical
None
Cleaner Form
Liquid
Features
Deodorize
For Floor Type
Ceramic, Porcelain
pH Value
Neutral
pH Level
7
For Use With
VERSATILE: For use on interior vinyl floors, asphalt tile, rubber, sealed concrete, marble, granite, natural stone and more.

Description

Floor Disinfectant, Cleaner Form Liquid, Container Size 1 gal, Container Type Bottle, For Floor Type Ceramic, Porcelain, pH Level 7, pH Value Neutral, Concentrated, Recommended Dilution 4 oz per gal, Standards DSL, EPCRA, TSCA, Color Yellow, Fragrance Pleasant, Primary Chemical None, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, CA, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.