Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, Fan, 24 Vac

  • Mfr # 90 290Q

  • Zoro # G2811286


product price: $9.85
/ea

Key Features

Switch Type
SPNO
Coil Volts
24
Resistive Amps @ 120V
16 A
Full Load Amps @ 120VAC
8 A
Mounting
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90 290Q
Zoro #
G2811286
UPC #
786710027987
Country of Origin
China

Dimensions

Width (In.)
2 1/8 in
Depth (In.)
1 7/8 in
Height (In.)
2 1/4 in
Overall Depth
1 7/8 in
Overall Width
2 1/8 in
Overall Length
2 1/4 in

Details

Item
Switching Relay
Switch Type
SPNO
Coil Volts
24
Resistive Amps @ 120V
16 A
Full Load Amps @ 120VAC
8 A
Mounting
Universal
Resistive Amps @ 240V
16 A
Includes
Quick Connect Push On Terminals
Agency Compliance
UL
Type
Enclosed Fan Relay (Heavy-Duty)
Application
Resistive Loads, Single Phase Motors, Solenoids, Two Speed Motors
Full Load Amps @ 240VAC
8 A
Resistive Amps @ 277V
6 A
Frequency
50/60 Hz
Resistive Load Current @ 240V AC
16 A
Full Load Current @ 120V AC
8 A
Horsepower @ 240V AC
Not Rated
Contact Form
SPST
Phase
Single
Full Load Current @ 240V AC
8 A
Electrical Connection Type
Quick Connect Terminals
Resistive Load Current @ 120V AC
16 A
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Mounting Style
Bracket
Switch Action
Normally Open
Standards
CSA LR1620, UL E4436
Low Voltage Contact Form
SPST
Number of Relays
1
Thermostat Current
125 mA
Horsepower @ 120V AC
Not Rated
Number of Pins
4
Voltage
24V AC

Description

Switching Relay, Application Resistive Loads, Single Phase Motors, Solenoids, Two Speed Motors, Contact Form SPST, Electrical Connection Type Quick Connect Terminals, Frequency 50/60 Hz, Full Load Current @ 120V AC 8 A, Full Load Current @ 240V AC 8 A, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Includes Low Voltage Relay Not Applicable, Locked Rotor Current @ 120V AC Not Applicable, Locked Rotor Current @ 240V AC Not Applicable, Low Voltage Contact Form SPST

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.