Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, Fan, 115/120 Vac

  • Mfr # 90 294Q

  • Zoro # G2588607


product price: $11.39
/ea

Key Features

Switch Type
SPDT
Coil Volts
115/120
Resistive Amps @ 120V
16 A
Full Load Amps @ 120VAC
8 A
Resistive Amps @ 240V
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90 294Q
Zoro #
G2588607
UPC #
786710028069
Country of Origin
China

Dimensions

Width (In.)
2 1/8 in
Depth (In.)
1 7/8 in
Height (In.)
2 1/4 in
Body Height
2.25 in
Body Depth
1.88 in
Body Width
2.13 in

Details

Item
Magnetic Relay
Switch Type
SPDT
Coil Volts
115/120
Resistive Amps @ 120V
16 A
Full Load Amps @ 120VAC
8 A
Resistive Amps @ 240V
16 A
Mounting
Universal
Full Load Amps @ 240VAC
8 A
Includes
Quick Connect Push On Terminals
Type
Enclosed Fan Relay (Heavy-Duty)
Agency Compliance
UL
Resistive Amps @ 277V
6 A
Application
For Switching Single or Two-speed Fan Motors, Solenoids, Relays, Resistive Loads and other General-purpose Switching
Maximum Operating Temperature
150 Degrees F
Electrical Connection
Quick-Connect
Number of Pins
5
Operating Current
8 A at 125/250V AC (Inductive Load), 8 A at 125/250V AC (Resistive Load)
Frequency
50/60 Hz
Sealing
Enclosed
Coil Voltage
120V AC
Contact Rating (AC)
25 A @ 125/250V
Input Voltage
120V AC
Features
Totally Enclosed Design, Quiet
For Use With
Resistive Loads, Single or Two Speed Fan Motors, Solenoids
Coil Resistance
2,000 ohm
Weight
2.5 oz
Power Consumption
3 VA
Minimum Operating Temperature
-40 Degrees F
Mounting Style
Universal
Contact Form
SPDT
Current Rating
25 mA
Standards
CSA/CUS Certificate No. LR13360, UR/CUR File No. E12139
Electrical Operating Durability
100,000
Mechanical Operating Durability
1,000,000
Status Indicator
No Indicator

Description

Magnetic Relay, Coil Voltage 120V AC, Contact Form SPDT, Current Rating 25 mA, Electrical Connection Quick-Connect, Number of Pins 5, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 25 A @ 125/250V, Mounting Style Universal, Body Depth 1.88 in, Body Height 2.25 in, Body Width 2.13 in, Coil Resistance 2,000 ohm, Electrical Operating Durability 100,000, Features Totally Enclosed Design, Quiet, For Use With Resistive Loads, Single or Two Speed Fan Motors, Solenoids

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.