Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pencil Sharpeners, 1-Hole OPP Sharpener

  • Mfr # 16219

  • Zoro # G2114937


product price: $2.95
/ea
Sold in multiples of 12 for $35.40

Key Features

Color
Assorted
Blade Material
Stainless Steel
Width
3.74
Length
4.76
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16219
Zoro #
G2114937
UPC #
073577162198
Country of Origin
China

Dimensions

Width
3.74
Length
4.76
Height
0.87

Details

Item
Pencil Sharpeners,1-Hole OPP Sharpener
Color
Assorted
Blade Material
Stainless Steel
Material
Stainless Steel
Demographic
Student - Age 12+,Kids - Ages 5 - 11
Weight
0.04

Description

Pencil Sharpeners,1-Hole OPP Sharpener

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.