Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pencil Sharpeners, Battery Operated Pencil Sharpener - Kids

  • Mfr # 14074

  • Zoro # G2114998


product price: $10.79
/ea
Sold in multiples of 6 for $64.74

Key Features

Color
Assorted
Blade Material
Stainless Steel
Height
2.87
Demographic
Student - Age 12+,Kids - Ages 5 - 11
Weight
0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14074
Zoro #
G2114998
UPC #
073577140745
Country of Origin
China

Dimensions

Height
2.87
Length
4.65
Width
1.81

Details

Item
Pencil Sharpeners,Battery Operated Penc
Color
Assorted
Blade Material
Stainless Steel
Demographic
Student - Age 12+,Kids - Ages 5 - 11
Weight
0.4
Material
Stainless Steel

Description

Pencil Sharpeners,Battery Operated Penc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.