Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROGRIP 3 in SS Stiff Scraper, Hammer Cap

  • Mfr # 90662

  • Zoro # G9074007


product price: $14.89
/ea
Sold in multiples of 5 for $74.45

Key Features

Blade Width
3"
Blade Material
Stainless steel
Color
Gray
Number of Pieces
1
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90662
Zoro #
G9074007
UPC #
048661906620
Country of Origin
United States

Dimensions

Blade Width
3"
Width
3.125"
Height
8.75"
Length
2.75"

Details

Item
Stiff SS Scraper,3"
Blade Material
Stainless steel
Color
Gray
Number of Pieces
1
Includes
Handle
Product Type
Stiff SS Scraper,3"
Material
Plastic/Metal

Description

Stiff SS Scraper,3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.