Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Flex Plastic Putty Knife

  • Mfr # 904

  • Zoro # G9072430


product price: $1.69
/ea
Sold in multiples of 20 for $33.80

Key Features

Blade Width
2"
Blade Material
Plastic
Handle Material
Plastic
Number of Pieces
1
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904
Zoro #
G9072430
UPC #
048661009048
Country of Origin
United States

Dimensions

Blade Width
2"
Length
4.75"
Height
7.5"
Width
2.125"

Details

Item
Flex Putty Knife,2"
Blade Material
Plastic
Handle Material
Plastic
Number of Pieces
1
Color
Black
Includes
Handle
Application
Spreading tar;Spreading adhesives;Roof caulking;Applying wood putty
Product Type
Flex Putty Knife,2"
Material
Plastic

Description

Flex Putty Knife,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.