Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Massager v2.0, White

  • Mfr # VORTX02

  • Zoro # G605306177


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Size
10.5 x 10 x 4 in
Includes
USB-C Charging Cable
Height
10"
Color
White
Weight
.58lbs (265g)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VORTX02
Zoro #
G605306177
UPC #
-
Country of Origin
China

Dimensions

Size
10.5 x 10 x 4 in
Height
10"
Width
4"
Length
10.5"

Details

Includes
USB-C Charging Cable
Color
White
Weight
.58lbs (265g)

Description

The Eye Massager comes standard with 4 massage settings to help relieve tired and strained eyes. It was built with portability in mind, therefore it features a rechargeable battery and a foldable design. The new intelligent air pressure system combines with the heated massaging technology to deliver a relaxing and therapeutic experience.
Designed to have multiple massaging options including vibration, drumming, finger pressing, rolling, and various other traditional massage techniques. By specifically targeting the acupuncture points around the eyes, the eye massager helps alleviate headaches, sinus pressure, and strain around the eyes from daily life.
The Vortix Eye Massager was designed to help increase blood flow and circulation around the eyes by gently increasing heat during each massage. Heat has been used for generations to improve blood circulation, soothe sinus inflammation, and decrease eye strain and puffiness.
At Vortix, our number one priority is consumer safety. Each of our Vortix Eye Massagers goes through rigorous product inspection and is made with non-toxic high-grade silicone to ensure safety and comfort.
The Vortix Eye Massager will help block out sounds during your massage by playing a variety nature and soothing sounds during each session. Doing so helps boost mood, decrease stress, and increase healing time.
Battery Life: 2H
Charge Time: 4H
Dimensions: 7.4”x 2.6”x 1.6”
Weight: .58lbs (265g)
Motor Noise: (20-40db)
Compact: Folds In Half To Save Space
Strength Options: Four
Battery: Lithium Battery (3.7V / 1450mAh)
Massage Modes: Four
Music & Sounds: Six

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.