Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Melo Gun Massager

  • Mfr # VRTX-MELO-B

  • Zoro # G505306178


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Size
13 x 9 x 4 in
Length
13"
Features
6 speeds 1000-3500 rpm, 60MM Ball Head, 50MM Ball Head, Fork Head, Flat Head, Bullet Head, D Head
Material
Aluminum Alloy
Weight
3lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRTX-MELO-B
Zoro #
G505306178
UPC #
-
Country of Origin
China

Dimensions

Size
13 x 9 x 4 in
Length
13"
Width
4"
Height
9"

Details

Features
6 speeds 1000-3500 rpm, 60MM Ball Head, 50MM Ball Head, Fork Head, Flat Head, Bullet Head, D Head
Material
Aluminum Alloy
Weight
3lbs
Includes
6 Head Attachements and USB-C Charging Cable
Color
Black

Description

The Melo Massager is an extremely durable handheld massager featuring 6 different speeds designed to satisfy every individual. The massager is developed to provide quick and precise relief by increasing blood flow and reducing built-up lactic acid to ease muscle fatigue, stiffness, soreness, and spasms. The Melo was engineered to be lightweight and features 6 head attachments. After multiple prototypes, we have created the Melo. Our most powerful massager can run for hours on a single charge. The Melo massager has the ability to deliver 6 different speeds of long-lasting and powerful relief. The Vortix Melo massager was designed and produced to provide the most powerful percussions while virtually staying soundless by only producing 50dB on the highest intensity setting. Percussive massage provided by a massage gun helps improve muscle contraction, which results in the lengthening and strengthening of the muscles and fascial tissues. Making massage therapy part of your lifestyle and post-workout routine is a great way to relieve stress, prevent injuries and recover quicker. Apart from relaxing the muscles and alleviating pain, the gun massager can increase mobility, improve sleep, and enhance immunity. All benefits, no drawbacks.
Battery Life: 2 to 3 Hours
Charge Time: 4 Hours
Dimensions: 9 x 7" x 2"
Weight: 1.14lb (517g)
Motor: Brushless (40-60db)
Battery: Lithium (12.5V / 1500mAh)
Modes: 6 speeds 1000-3500 rpm
Output: 12V DC
Input: 110-240V (50/60Hz)
Stroke Length: 0.35" (9mm)
Stall Force: 11 lb (5kg)
Head Attachments (6): 60MM Ball Head, 50MM Ball Head, Fork Head, Flat Head, Bullet Head, D Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.