5VR1=F7202 S0

  • Mfr # 6609032-9

  • Zoro # G900984902


product price:  $27.65
/ea
Sold in multiples of 3 for $82.95

Key Features

Filter Type
Power Line
Current Rating
5A
Leakage Current (Max) (250VAC, 50Hz)
.7 mA
Voltage (Max)
250 VAC
Input Type
.250" FASTON
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6609032-9
Zoro #
G900984902
UPC #
-
Country of Origin
China

Details

Filter Type
Power Line
Current Rating
5A
Leakage Current (Max) (250VAC, 50Hz)
.7 mA
Voltage (Max)
250 VAC
Input Type
.250" FASTON
Leakage Current (Max) (120VAC, 60Hz)
.4 mA
Filtered
Yes
Output Type
.250" FASTON
Mount Style
Flanged
Operating Temperature Range
-10 ° - 40 °C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.