Clip-On Wire Marker, 6

  • Mfr # PCA11-6

  • Zoro # G0781133


product price:  $43.75
/ea

Key Features

Material
Non-Adhesive Acetal
Color
White/Black
Features
Non-adhesive
Maximum Operating Temperature (°F)
194
Maximum Cable Diameter (In.)
0.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCA11-6
Zoro #
G0781133
UPC #
7498393755
Country of Origin
China

Dimensions

Maximum Cable Diameter (In.)
0.13
Overall Height (In.)
0.16
Minimum Cable Diameter (In.)
0.11
Overall Width (mm)
3
Maximum Cable Diameter (mm)
3.3
Overall Width (In.)
0.12
Overall Height (mm)
4
Minimum Cable Diameter (mm)
2.8

Details

Item
Clip-On Wire Marker,6
Material
Non-Adhesive Acetal
Color
White/Black
Features
Non-adhesive
Maximum Operating Temperature (°F)
194
Product Type
Clip-On Wire Marker
Background Color
White
Minimum Operating Temperature (°F)
-22
Minimum Operating Temperature (°C)
-30
Legend Color
Black
Legend
6
Maximum Operating Temperature (°C)
90
Product Material
Acetal
Print Type
Number
Product Color
White, Black
Product Name
Clip-On Wire Markers, .11-.13 Wire OD, Black/White 300 PC, Legend: '6'.
Product Class
Labels, Markers & Printers

Description

Clip-On Wire Marker,6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.