Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potential Relay, 9067

  • Mfr # 9067

  • Zoro # G5456698


product price: $18.49
/ea

Key Features

Includes
Universal Break-Off Mounting Bracket
For Use With
HVAC Compressors and Motors
Input Voltage
277V AC
Features
Industry Standard Part Numbers used by Most Compressor and Equipment Manufacturers, Non-Positional
Maximum Pick-Up Voltage
310V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9067
Zoro #
G5456698
UPC #
-
Country of Origin
China

Details

Item
Potential Relay
Includes
Universal Break-Off Mounting Bracket
For Use With
HVAC Compressors and Motors
Input Voltage
277V AC
Features
Industry Standard Part Numbers used by Most Compressor and Equipment Manufacturers, Non-Positional
Maximum Pick-Up Voltage
310V AC
Maximum Drop Out Voltage
121V AC
Electrical Connection Type
Push-On, Screw Terminals
Pick-Up Voltage Setting Adjustability
Fixed
Minimum Pick Up Voltage
280V AC
Contact Form
SPST
Contact Rating (AC)
35 A @ 277V
Coil Voltage
420V AC
Mounting Style
Bracket
Compatible with Manufacturer Model Number
Universal
Compatible Manufacturer Part Number
Universal
Compatible Manufacturer Model Number
Universal
For Use With Mfr. Model Number
Universal
Compatible with Manufacturer Model No.
Universal
Compatible with Mfr. Model No.
Universal
For Use with Mfr Model Number
Universal
Compatible Pump Manufacturer Part Number
Universal
Compatible Mfr. Model Number
Universal

Description

Potential Relay, Pick-Up Voltage Setting Adjustability Fixed, Minimum Pick Up Voltage 280V AC, Maximum Pick-Up Voltage 310V AC, Maximum Drop Out Voltage 121V AC, Coil Voltage 420V AC, Compatible Manufacturer Part Number Universal, Contact Form SPST, Minimum Drop Out Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.