
Potential Relay, 9068
Mfr # 9068
Zoro # G5456619
product price: $17.49
/eaKey Features
Includes
Universal Break-Off Mounting Bracket
For Use With
HVAC Compressors and Motors
Input Voltage
277V AC
Features
Industry Standard Part Numbers used by Most Compressor and Equipment Manufacturers, Non-Positional
Contact Form
SPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9068
Zoro #
G5456619
UPC #
-
Country of Origin
China
Details
Item
Potential Relay
Includes
Universal Break-Off Mounting Bracket
For Use With
HVAC Compressors and Motors
Input Voltage
277V AC
Features
Industry Standard Part Numbers used by Most Compressor and Equipment Manufacturers, Non-Positional
Contact Form
SPST
Contact Rating (AC)
35 A @ 277V
Compatible with Manufacturer Model Number
Universal
Maximum Pick-Up Voltage
342V AC
Electrical Connection Type
Push-On, Screw Terminals
Pick-Up Voltage Setting Adjustability
Fixed
Maximum Drop Out Voltage
135V AC
Coil Voltage
502V AC
Minimum Pick Up Voltage
314V AC
Mounting Style
Bracket
Compatible Manufacturer Part Number
Universal
Compatible Manufacturer Model Number
Universal
For Use With Mfr. Model Number
Universal
Compatible with Manufacturer Model No.
Universal
Compatible with Mfr. Model No.
Universal
For Use with Mfr Model Number
Universal
Compatible Pump Manufacturer Part Number
Universal
Compatible Mfr. Model Number
Universal
Description
Potential Relay, Pick-Up Voltage Setting Adjustability Fixed, Minimum Pick Up Voltage 314V AC, Maximum Pick-Up Voltage 342V AC, Maximum Drop Out Voltage 135V AC, Coil Voltage 502V AC, Compatible Manufacturer Part Number Universal, Contact Form SPST, Minimum Drop Out Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.