Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C Dock - 4K Quad Monitor - 100W PD

  • Mfr # DK31C4DPPD

  • Zoro # G516480676


product price: $317.99
/ea
Free Shipping & Returns

Key Features

End of Life Manual Availability
Yes
DisplayPort
Yes
Number of USB Type-A Ports
3
Number of HDMI Outputs
4
Kensington Security Slot
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK31C4DPPD
Zoro #
G516480676
UPC #
65030876261
Country of Origin
Thailand

Dimensions

Height
1.80 in
Width
3.50 in

Details

End of Life Manual Availability
Yes
DisplayPort
Yes
Number of USB Type-A Ports
3
Number of HDMI Outputs
4
Kensington Security Slot
Yes
Ethernet Technology
Gigabit Ethernet
USB Type-A
Yes
Operating System
Mac OS X 10.14 Mojave, macOS 14, Windows 10 (64-bit), Windows 11 (64-bit), ChromeOS 61.x
Supported Resolutions
3840 x 2160, 5120 x 2880
Number of Displays Supported
4
Number of HDMI Ports
4
Item
Docking Station
Interfaces
USB Type C
Connectivity Technology
Wired
Network (RJ-45)
Yes
Includes
Docking Station Host Cable (1m) Universal Power Adapter Power Adapter Cords (NA/JP & AU) User Manual
HDMI
Yes
Screen Mode Supported
4K
Number of USB Type-C Ports
1
Environmental Certification
EU RoHS
Compatible Devices
Smartphone, Notebook, Monitor, Tablet
For Use With
Apple Macbook Pro Dell XPS15 HP Spectre x360 Microsoft Surface Laptop 4 Google Chromebooks Lenovo Notebook: X1 Carbon X1 Extreme G2
USB Charging Port
4
Color
Dual Color
Maximum Power Supply Wattage
100 W
USB Type-C Detail
USB 3.2 Gen 2x1 USB Type-C (Fast-Charge, 24 Pin, 10 Gbps)
Environmentally Friendly
Yes
Audio Line Out
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.