Shop All Generator & Power Inverter Accessories
Square D
Qo Mb Gen Panel Transfer 100/30A 4Sp 8Ct
Mfr # QO1DM10030TRBR
Zoro # G1574268
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Material welded galvannealed steel
- Phase 1
- Width 226 mm
- Material tin plated aluminium busbar
- Height 321 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO1DM10030TRBR
- Zoro # G1574268
- UPC # 785901883227
- Country of Origin Mexico
- Category Generator & Power Inverter Accessories
Dimensions
Width | 226 mm |
Height | 321 mm |
Details
Item | Panel Transfer |
Enclosure Material | welded galvannealed steel |
Phase | 1 |
Material | tin plated aluminium busbar |
Line Rated Current | 100 A |
Ambient Air Temperature For Operation | -5 °C || 40 °C |
Surface Finish | baked enamel Gray |
Nema Degree Of Protection | NEMA 3R outdoor |
Wiring Configuration | 3-wire |
Product Or Component Type | panel |
Product Certifications | UL Listed |
Cover Type | surface cover |
Device Composition | grounding bar (factory installed) |
Number Of Circuits | 8 |
Electrical Connection | lugs |
Short-Circuit Current | 10 kA |
Awg Gauge | AWG 8...AWG 2 copper |
Number Of Tandem Circuit Breakers | 4 |
Load Center Type | main breaker |
Enclosure Type | weatherproof enclosure |
Number Of Spaces | 4 |
Description
Qo Mb Gen Panel Transfer 100/30A 4Sp 8Ct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 10000 Ohms (9001K2108)
- QUAZITE Underground Enclosure Cover, Lighting Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0029)
- TOGI 500Va 200/220V-Ac 100/110V-Ac Voltage Transformer (TRH500-21N)
- HUBBELL WIRING DEVICE-KELLEMS Non-Weatherproof Covers, Number of Gangs: 1-Gang Aluminum, Cast (HBL20406)
- SQUARE D Generator Panel, 12-1/2 H x 8-7/8 In. W (QO48M30DSGP)
- SQUARE D Generator panel, QO, 1 phase, 4 spaces, 8 circuits, 50A main breaker with interlock, NEMA3R, gnd bar, UL (QO1DM10050TRBR)
- SQUARE D Generator Panel, 12-1/2 H x 8-7/8 In. W (QO48M60DSGP)
- GENERAC 30A ALU PWR Inlet Box (6343)
- GENERAC 25 ft. 30 Amp Generator Power Cord (6328)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch (6852)
- GENERAC Power Cord, 10 Ft (6327)
- Square D Generator & Power Inverter Accessories