Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Generator Panel, 12-1/2 H x 8-7/8 In. W

  • Mfr # QO48M60DSGP

  • Zoro # G2145096


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/240V
Color
Gray
Width
8 7/8 in
Phase
1
Max. Wire Size
8 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO48M60DSGP
Zoro #
G2145096
UPC #
785901824343
Country of Origin
Mexico

Dimensions

Width
8 7/8 in
Max. Wire Size
8 AWG
Height
12 1/2 in
Depth
3-3/4 in
Overall Width
8 7/8 in
Maximum Wire Size
2 AWG
Overall Height
12 9/16 in
Overall Depth
3 13/16 in
Minimum Wire Size
8 AWG

Details

Item
Generator Panel
Voltage
120/240V
Color
Gray
Phase
1
Standards
UL Listed
Max. No. of Tandem Breakers
4
Mount
Surface
Number of Circuits
8
Number of Spaces
4
NEMA Enclosure Type
1
Ground Bar Kit
Mfr. No. PK7GTA
Enclosure Material
Steel
Max. Amps
60 A
Material
tin plated aluminium busbar
Includes
PK7GTA, PK8FL, QO260CP, QO2020, QO3020, QO1515, QO1520, QO2175SB, QO250SPD, HEPD25, HEPD50, HEPD80, HEPD25MKF, HEPD58MKF
Prewired
Yes
NEMA Enclosure Rating
1
Maximum Number of Tandem Breakers
4
Current Rating
60 A
Manufacturer Warranty
18 mo
Required Main Breaker
60 A
Rated Voltage
120/240V AC
Electrical Connection
lugs
Load Center Type
main breaker
Ambient Air Temperature For Operation
-5 °C || 40 °C
Line Rated Current
60 A
Tightening Torque
Cover 20 lb.in
Product Or Component Type
panel
Awg Gauge
AWG 8...AWG 2 aluminium/copper
Product Certifications
UL Listed
Device Composition
grounding bar (ordered separately)
Surface Finish
baked enamel Gray
Short-Circuit Current
10 kA
Nema Degree Of Protection
NEMA 1 indoor
Wiring Configuration
3-wire
Cover Type
surface cover with door
Number Of Tandem Circuit Breakers
4

Description

Generator Panel, Phase Single, Rated Voltage 120/240V AC, Current Rating 60 A, Number of Spaces 4, Prewired Yes, NEMA Enclosure Rating 1, Includes PK7GTA, PK8FL, QO260CP, QO2020, QO3020, QO1515, QO1520, QO2175SB, QO250SPD, HEPD25, HEPD50, HEPD80, HEPD25MKF, HEPD58MKF, Overall Height 12 9/16 in, Overall Width 8 7/8 in, Overall Depth 3 13/16 in, Color Gray, Enclosure Material Steel, Ground Bar Kit Mfr. No. PK7GTA, Maximum Number of Tandem Breakers 4, Maximum Wire Size 2 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.