Shop All Generator & Power Inverter Accessories
Square D
Generator Panel, 12-1/2 H x 8-7/8 In. W
Mfr # QO48M30DSGP
Zoro # G0547066
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Circuits 8
- Height 12 1/2 in
- Mount Surface
- Max. Wire Size 14 AWG
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO48M30DSGP
- Zoro # G0547066
- UPC # 785901868200
- Country of Origin Mexico
- Category Generator & Power Inverter Accessories
Dimensions
Height | 12 1/2 in |
Max. Wire Size | 14 AWG |
Depth | 3-3/4 in |
Width | 8 7/8 in |
Overall Width | 8 7/8 in |
Maximum Wire Size | 8 AWG |
Overall Height | 12 9/16 in |
Minimum Wire Size | 14 AWG |
Overall Depth | 3 13/16 in |
Wire Size | AWG 14 to AWG 8 aluminium/copper |
Description
Generator Panel, Phase Single, Rated Voltage 120/240V AC, Current Rating 30 A, Number of Spaces 4, Prewired Yes, NEMA Enclosure Rating 1, Includes PK7GTA, QO217SB,QO250PSPD,HEPD25, HEPD50, HEPD80, HEPD25MKF, HEPD58MKF, QOB120, QO120DF, QO120, QO230, QO120GFI, QO120CAFI, QO220, QOM2200VH, QOB120GFI, QO115, QO2100, QO220GFI, QOB330, QOB120VH, QO240, QO2125, QOB360, Overall Height 12 9/16 in, Overall Width 8 7/8 in, Overall Depth 3 13/16 in, Color Gray, Enclosure Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Bus Jumper, 20 Poles, For Zelio RSL Series (RSLZ2)
- FLUKE UL Class Fuse, KTK Series, Fast-Acting, 15A, 600V AC, Non-Indicating (Fluke-892583/15A)
- MULBERRY Electrical fittings 1" CLOSING PLUG MTL (30294)
- ELECTRIDUCT Spiral Cable Wrap 1" x 50ft-Red (WL-SW-100-50-RD)
- SQUARE D Generator panel, QO, 1 phase, 4 spaces, 8 circuits, 50A main breaker with interlock, NEMA3R, gnd bar, UL (QO1DM10050TRBR)
- SQUARE D Generator Panel, 12-1/2 H x 8-7/8 In. W (QO48M60DSGP)
- SQUARE D Qo Mb Gen Panel Transfer 100/30A 4Sp 8Ct (QO1DM10030TRBR)
- QWIKPRODUCTS QwikPad for Generators (Briggs and Stratton 17/20 kW Steel Enclosure Generators) (QT8210)
- SOUTHWIRE Extension Cord, 4ft, 12/4, 20A, SOW, Black (1010)
- GENERAC 25 ft. 50 Amp generator cord with NEMA 1450 male and locking CS6364 female (6389)
- GENERAC 30-Amp Single Circuit Manual Transfer Switch (6377)
- Square D Generator & Power Inverter Accessories