Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Controller Panel, 3.5 in. TFT Color, 24VDC

  • Mfr # HMISCU6B5

  • Zoro # G6168197


product price: $1,385.99
/ea
Free Shipping & Returns

Key Features

Display Type
TFT Color LCD
Port Type
USB 2.0, USB-Mini B
Memory
128 KB Internal Data Storage, FRAM
Display
320 x 240 Pixels
Height
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMISCU6B5
Zoro #
G6168197
UPC #
785901296928
Country of Origin
China

Dimensions

Height
5.9 in
Width
7.3 in
Depth
9.3 in
Display Size
3.5 inch
Overall Width
5.04 in
Overall Height
2.95 in
Overall Depth
4.02 in
Display Screen Size
3.5 in

Details

Item
HMI Controller Panel
Display Type
TFT Color LCD
Port Type
USB 2.0, USB-Mini B
Memory
128 KB Internal Data Storage, FRAM
Display
320 x 240 Pixels
Special Features
Crystal Clear Display, Digital I/Os with HSC/PTO-PWM Functions and Analog I/Os with Temperature Inputs, Numerous Communication Ports
Viewing Angle (Deg.)
40 Degrees top, 60 Degrees Bottom, 60 Degrees Left, 60 Degrees Right
For Use With
Allen-Bradley, FIPWAY, GE, Mitsubishi Melsec, Modbus, Modbus Plus, Modbus TCP, More, Omron Sysmac, Rockwell Automation, Siemens Simatic, Uni-TE
Voltage
24V DC
Product Type
HMI Controller Panel
Analogue Output Number
2 resistive load 12 bits + sign
Discrete Input Number
2 fast input (normal mode) IEC 61131-2 Type 1 || 6 digital input IEC 61131-2 Type 1
Downloadable Protocols
Modbus TCP/IP || CANopen || Modbus
Maximum Cable Distance Between Devices
shielded cable <10 m fast input || shielded cable <100 m digital input || unshielded cable <50 m digital input
Realtime Clock
built-in
Device Presentation
complete product
Electromagnetic Compatibility
electrostatic discharge immunity test 8 kV air discharge) IEC 61000-4-2 || electrostatic discharge immunity test 6 kV contact discharge) IEC 61000-4-2 || susceptibility to electromagnetic fields 10 V/m 80 MHz...3 GHz) IEC 61000-4-3 || electrical fast transient/burst immunity test 2 kV power lines) IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV between analogue I/O and operating voltage) IEC 61000-4-4 || electrical fast transient/burst immunity test 2 kV relay wires) IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV Ethernet line) IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV COM line) IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV CAN line) IEC 61000-4-4 || surge immunity test 2 kV power supply (common mode)) IEC 61000-4-5 || surge immunity test 1 kV power supply (differential mode)) IEC 61000-4-5 || surge immunity test 1 kV common mode digital I/O) IEC 61000-4-5 || surge immunity test 0.5 kV differential mode digital I/O) IEC 61000-4-5 || conducted RF disturbances 10 V 0.15...80 MHz) IEC 61000-4-6 || conducted emission 150 kHz...30 MHz EN 55011 || radiated emission 30 MHz...1 GHz EN 55011
Discrete Input Current
7.83 mA fast input || 5 mA digital
Sensor Power Supply
15-28.8 V DC >= 15 V >= 5 mA <= 5 V <= 1.5 mA || 15-28.8 V DC >= 15 V >= 2.5 mA <= 5 V <= 1 mA
View Angle Horiz X Vert
60° left || 60° right || 40° top || 60° bottom
Processor Frequency
333 MHz
Ip Degree Of Protection
IP20 IEC 60529 rear panel) || IP65 IEC 60529 front panel)
Input Impedance
2.81 kOhm || 4.7 kOhm
Pollution Degree
2 IEC 60664
Fixing Mode
by 1 nut Ø 22 mm 1...6 mm thick panel
Local Signalling
no indicator
Discrete Output Current
2 A 4 A)5 ms opening contact digital output || 2 A 4 A)2 ms closing contact digital output || 300 mA2 ms fast output (normal mode) || 50 mA2 ms fast output (PWM or PTO mode)
Number Of Pages
limited by internal memory capacity
Storage Altitude
0-10000 m
Overvoltage Protection
with
Operating System
Harmony
Enclosure Material
PC/PBT
Processor Name
CPU RISC
Brightness
16 levels via touch panel
Character Font
Chinese (simplified Chinese) || ASCII || Taiwanese (traditional Chinese) || Korean || Japanese (ANK, Kanji)
Power Consumption In W
15 W
Vibration Resistance
+/- 3.5 mm 5-9 Hz) IEC 60068-2-6 || 1 gn 9-150 Hz) IEC 60068-2-6
Nema Degree Of Protection
NEMA 4X front panel
Marking
CE
Discrete Output Number
2 fast output (normal mode) source || 6 digital output source
Maximum Pressure
800...1114 hPa
Product Or Component Type
small touch HMI controller
Number Of Common Point
1 fast input (HSC mode) || 1 digital input
Backlight Lifespan
50000 hours 65000 colours
Maximum Output Frequency
100 kHz fast output (PTO mode) || 1 kHz fast output (PWM mode)
Upgradeability
Upgradeable through digital modules and upgraded components
Product Certifications
cULus CSA 22-2 No 142 || cUL 1604 Class 1 Division 2 || C-tick || GOST || KCC || cULus 508 || UKCA || UKEX
Software Designation
SoMachine
Configurable Filtering Time
0 ms no filter none) || 0.004...0.04 ms bounce filter latch/event and cumulative filter by step Nx0.5ms (64>=N>=2)) || 3...12 ms integrator none/run/stop)
Input/Output Number
2 fast input FI0...FI1 || 2 fast output FQ0...FQ1 || 6 digital input DI0...DI5 || 6 digital output DQ0...DQ5
Absolute Accuracy Error
+/- 0.1 % of full scale cyclic ratio 1...99% fast output (PWM or PTO mode) || 1 % of full scale cyclic ratio 1...99% fast output (PWM or PTO mode) || +/- 5 % of full scale cyclic ratio 10...90% fast output (PWM or PTO mode) || +/- 10 % of full scale cyclic ratio 20...80% fast output (PWM or PTO mode) || +/- 15 % of full scale cyclic ratio 30...70% fast output (PWM or PTO mode)
Display Resolution
320 x 240 pixels QVGA
[Us] Rated Supply Voltage
24 V 20.4-28.8 V)DC
Isolation Between Channels And Internal Logic
500 V DC
Environmental Characteristic
corrosive gas free
Insulation Resistance
> 10 MOhm between the I/O and internal logic || > 10 MOhm between power supply and earth
Supply
external source
Inrush Current
30 A
Memory Description
flash NAND, 128 MB || internal data storage FRAM, 128 kB || application run DRAM, 128 MB
Standards
CSA C22.2 No 213 Class I Division 2 || EN 61131-2 || IEC 61000-6-2 || ANSI/ISA 12-12-01 || UL 508 || FCC Class A
Discrete Input Voltage
24 V DC sink or source (positive/negative)
Analogue Input Number
2 analog input || 2 RTDs
Integrated Connection Type
1 serial link - RJ45 - RS232/RS485 <= 115.2 kbits/s) || 1 Ethernet TCP/IP - RJ45 || 1 USB 2.0 type mini B || 1 USB 2.0 type A || CANopen master bus - SUB-D 9
Ambient Air Temperature For Operation
0-50°C
Maximum Input Frequency
100 kHz fast input (encoder mode) A/B || 100 kHz fast input single phase || 100 kHz fast input pulse/direction
Shock Resistance
147 m/s² 11 ms on DIN rail)IEC 60068-2-27 || 294 m/s² 6 ms on panel mounting)IEC 60068-2-27
Analogue Input Type
RTD - 200...600°C 16 bitsPt 100/Pt 1000 || RTD - 50...200°C 16 bitsNi 100/Ni 1000 || RTD - 200...760°C 16 bits thermocouple J) || RTD - 240...1370°C 16 bits thermocouple K) || RTD 0...1600°C 16 bits thermocouple R) || RTD 200...1800°C 16 bits thermocouple B) || RTD 0...1600°C 16 bits thermocouple S) || RTD - 200...400°C 16 bits thermocouple T) || RTD - 200...900°C 16 bits thermocouple E) || RTD - 200...1300°C 16 bits thermocouple N)
Connection Pitch
3.5 mm
Touch Panel
analogue
Analogue Output Range
0...20 mA/4...20 mA > 300 Ohm)open-circuit || -10...10 V/0...10 V > 2 kOhm)short-circuit
Discrete Output Voltage
24 V DC 19.2...28.8 V)transistor || 24 V DC 5...30 V)relay || 220 V AC 100...250 V)relay
Immunity To Microbreaks
10 ms
Ambient Air Temperature For Storage
-20-60°C
Relative Humidity
5-85 % without condensation
Analogue Input Range
0...20 mA/4...20 mA 12 bits 250 Ohm +/- 1 %) || -10...+10 V or 0...10 V 12 bits + sign >= 1 MOhm
Operating Altitude
<= 6561.68 ft (2000 m)
Touchscreen Technology
Resistive
Input Circuit Current - Minimum
0 mA
Input Circuit Current - Maximum
20 mA
Number of Inputs
8
Output Circuit Voltage - Minimum
0 V
Input Type
(2) High Speed Counter (HSC), (6) Digital
Output Type
(2) Pulse Train Source Transistor, (6) Digital
Viewing Angle
40 Degrees Top, 60 Degrees Bottom, 60 Degrees Left, 60 Degrees Right
Output Circuit Current - Maximum
20 mA
Input Circuit Voltage - Minimum
0 V
Communication Protocol
CANopen, Modbus, Modbus TCP/IP
Compatible with Brand
Allen-Bradley, Mitsubishi, Omron, Rockwell Automation, Siemens, Uni-TE
Output Circuit Voltage - Maximum
10 V
Input Circuit Voltage - Maximum
10 V
Number of Outputs
8
Output Circuit Current - Minimum
0 mA
Compatible with Series
Fipway, Magelis GTU, Melsec, Simatic, Sysmac
Memory Type
128 KB FRAM, 128 Mb DRAM, 128 Mb Flash
Pixel Resolution
320 x 240 Pixels

Description

HMI Controller Panel, TFT Color LCD, Voltage 24V DC, Display 320 x 240 Pixels, Viewing Angle (Deg.) 40 Degrees top, 60 Degrees Bottom, 60 Degrees Left, 60 Degrees Right, 128 KB Internal Data Storage, FRAM Memory, Port Type USB 2.0, USB-Mini B, Width 7.3 in, Height 5.9 in, Depth 9.3 in, For Use With Allen-Bradley, FIPWAY, GE, Mitsubishi Melsec, Modbus, Modbus Plus, Modbus TCP, More, Omron Sysmac, Rockwell Automation, Siemens Simatic, Uni-TE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.