- Home
- /
- Electrical Supplies
- /
- Industrial Electrical Controls & Automation
- /
- Programmable Logic Controls (PLC)
- /
- PLC Displays & Touch Panels
- /
- Rear Module, Controller, 24VDC
Rear Module, Controller, 24VDC
Mfr # HMISBC
Zoro # G2009852
product price: $1,235.99
/ea
Free Shipping & Returns
Key Features
Port Type
USB 2.0, USB-Mini B
Height
5.6 in
Width
10.4 in
Depth
11.8 in
Voltage
24V DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionCustomers Also Purchased
Specifications
Product Information
MFR #
HMISBC
Zoro #
G2009852
UPC #
013227585496
Country of Origin
China
Dimensions
Height
5.6 in
Width
10.4 in
Depth
11.8 in
Overall Depth
4.02 in
Overall Width
5.04 in
Overall Height
1.99 in
Details
Item
Rear Module Controller
Port Type
USB 2.0, USB-Mini B
Voltage
24V DC
For Use With
HMIS85, Mfr. No. HMIS65
Product Type
Rear Module Controller
Ambient Air Temperature For Operation
0-50°C
Input Impedance
2.81 kOhm || 4.7 kOhm
Analogue Input Range
0...20 mA/4...20 mA 12 bits 250 Ohm +/- 1 %) || -10...+10 V or 0...10 V 12 bits + sign >= 1 MOhm
Memory Description
flash NAND, 128 MB || internal data storage FRAM, 128 kB || application run DRAM, 128 MB
Supply
external source
Sensor Power Supply
15-28.8 V DC >= 15 V >= 5 mA <= 5 V <= 1.5 mA || 15-28.8 V DC >= 15 V >= 2.5 mA <= 5 V <= 1 mA
Environmental Characteristic
corrosive gas free
Pollution Degree
2 IEC 60664
Storage Altitude
0-10000 m
Maximum Input Frequency
100 kHz fast input (encoder mode) A/B || 100 kHz fast input single phase || 100 kHz fast input pulse/direction
Processor Frequency
333 MHz
Number Of Pages
limited by internal memory capacity
Discrete Input Voltage
24 V DC sink or source (positive/negative)
Maximum Output Frequency
100 kHz fast output (PTO mode) || 1 kHz fast output (PWM mode)
Upgradeability
Upgradeable through digital modules and upgraded components
Configurable Filtering Time
0 ms no filter none) || 0.004...0.04 ms bounce filter latch/event and cumulative filter by step Nx0.5ms (64>=N>=2)) || 3...12 ms integrator none/run/stop)
Device Presentation
basic element
Power Consumption In W
15 W
Overvoltage Protection
with
Enclosure Material
PC/PBT
Vibration Resistance
+/- 3.5 mm 5-9 Hz) IEC 60068-2-6 || 1 gn 9-150 Hz) IEC 60068-2-6
Product Or Component Type
controller
Analogue Input Type
RTD - 200...600°C 16 bitsPt 100/Pt 1000 || RTD - 50...200°C 16 bitsNi 100/Ni 1000 || RTD - 200...760°C 16 bits thermocouple J) || RTD - 240...1370°C 16 bits thermocouple K) || RTD 0...1600°C 16 bits thermocouple R) || RTD 200...1800°C 16 bits thermocouple B) || RTD 0...1600°C 16 bits thermocouple S) || RTD - 200...400°C 16 bits thermocouple T) || RTD - 200...900°C 16 bits thermocouple E) || RTD - 200...1300°C 16 bits thermocouple N)
Discrete Output Current
2 A 4 A)5 ms opening contact digital output || 2 A 4 A)2 ms closing contact digital output || 300 mA2 ms fast output (normal mode) || 50 mA2 ms fast output (PWM or PTO mode)
Relative Humidity
5-85 % without condensation
Absolute Accuracy Error
+/- 0.1 % of full scale cyclic ratio 1...99% fast output (PWM or PTO mode) || 1 % of full scale cyclic ratio 1...99% fast output (PWM or PTO mode) || +/- 5 % of full scale cyclic ratio 10...90% fast output (PWM or PTO mode) || +/- 10 % of full scale cyclic ratio 20...80% fast output (PWM or PTO mode) || +/- 15 % of full scale cyclic ratio 30...70% fast output (PWM or PTO mode)
Integrated Connection Type
1 serial link - RJ45 - RS232/RS485 <= 115.2 kbits/s) || 1 Ethernet TCP/IP - RJ45 || 1 USB 2.0 type mini B || 1 USB 2.0 type A || CANopen master bus - SUB-D 9
Operating System
Harmony
Maximum Pressure
800...1114 hPa
Immunity To Microbreaks
10 ms
Marking
CE
Software Designation
SoMachine
Ip Degree Of Protection
IP20 IEC 60529 rear panel) || IP65 IEC 60529 front panel)
Maximum Cable Distance Between Devices
shielded cable <10 m fast input || shielded cable <100 m digital input || unshielded cable <50 m digital input
Rated Supply Voltage
24 V 20.4 to 28.8 V)DC
Fixing Mode
by 1 nut Ø 22 mm 1...6 mm thick panel
Discrete Output Number
2 fast output (normal mode) source || 6 digital output source
Standards
UL 508 || FCC Class A || EN 61131-2 || CSA C22.2 No 213 Class I Division 2 || ANSI/ISA 12-12-01 || IEC 61000-6-2
Local Signalling
no indicator
Isolation Between Channels And Internal Logic
500 V DC
Product Certifications
cULus 508 || cUL 1604 Class 1 Division 2 || C-tick || cULus CSA 22-2 No 142 || GOST || KCC || UKCA || UKEX
Analogue Output Number
2 resistive load 12 bits + sign
Electromagnetic Compatibility
electrostatic discharge immunity test 8 kV air discharge) IEC 61000-4-2 || electrostatic discharge immunity test 6 kV contact discharge) IEC 61000-4-2 || susceptibility to electromagnetic fields 10 V/m 80 MHz...3 GHz) IEC 61000-4-3 || electrical fast transient/burst immunity test 2 kV power lines) IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV between analogue I/O and operating voltage) IEC 61000-4-4 || electrical fast transient/burst immunity test 2 kV relay wires) IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV Ethernet line) IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV COM line) IEC 61000-4-4 || electrical fast transient/burst immunity test 1 kV CAN line) IEC 61000-4-4 || surge immunity test 2 kV power supply (common mode)) IEC 61000-4-5 || surge immunity test 1 kV power supply (differential mode)) IEC 61000-4-5 || surge immunity test 1 kV common mode digital I/O) IEC 61000-4-5 || surge immunity test 0.5 kV differential mode digital I/O) IEC 61000-4-5 || conducted RF disturbances 10 V 0.15...80 MHz) IEC 61000-4-6 || conducted emission 150 kHz...30 MHz EN 55011 || radiated emission 30 MHz...1 GHz EN 55011
Analogue Output Range
0...20 mA/4...20 mA > 300 Ohm)open-circuit || -10...10 V/0...10 V > 2 kOhm)short-circuit
Insulation Resistance
> 10 MOhm between the I/O and internal logic || > 10 MOhm between power supply and earth
Discrete Input Current
7.83 mA fast input || 5 mA digital
Connection Pitch
3.5 mm
Ambient Air Temperature For Storage
-20-60°C
Processor Name
CPU RISC
Realtime Clock
built-in
Analogue Input Number
2 analog input || 2 RTDs
[Us] Rated Supply Voltage
24 V 20.4-28.8 V)DC
Number Of Common Point
1 fast input (HSC mode) || 1 digital input
Inrush Current
30 A
Discrete Input Number
2 fast input (normal mode) IEC 61131-2 Type 1 || 6 digital input IEC 61131-2 Type 1
Shock Resistance
147 m/s² 11 ms on DIN rail)IEC 60068-2-27 || 294 m/s² 6 ms on panel mounting)IEC 60068-2-27
Discrete Output Voltage
24 V DC 19.2...28.8 V)transistor || 24 V DC 5...30 V)relay || 220 V AC 100...250 V)relay
Operating Altitude
<= 6561.68 ft (2000 m)
Input/Output Number
2 fast input FI0...FI1 || 2 fast output FQ0...FQ1 || 6 digital input DI0...DI5 || 6 digital output DQ0...DQ5
Nema Degree Of Protection
NEMA 4X front panel
Downloadable Protocols
Modbus || CANopen || Modbus TCP/IP
Input Circuit Voltage - Minimum
0 V
Input Circuit Current - Minimum
0 mA
Number of Outputs
8
Communication Protocol
CANopen, Modbus, Modbus TCP/IP
Input Circuit Voltage - Maximum
10 V
Output Circuit Current - Minimum
0 mA
Memory Type
128 KB FRAM, 128 Mb DRAM, 128 Mb Flash
Touchscreen Technology
Resistive
Output Circuit Voltage - Maximum
10 V
Output Circuit Current - Maximum
20 mA
Compatible with Brand
Schneider
Compatible with Manufacturer Model Number
HMIS65, HMIS85
Number of Inputs
8
Output Circuit Voltage - Minimum
0 V
Input Type
(2) High Speed Counter (HSC), (6) Digital
Input Circuit Current - Maximum
20 mA
Output Type
(2) Pulse Train Source Transistor, (6) Digital
Compatible with Mfr. Model No.
HMIS65, HMIS85
For Use with Mfr Model Number
HMIS65, HMIS85
Compatible Manufacturer Part Number
HMIS65, HMIS85
Compatible Manufacturer Model Number
HMIS65, HMIS85
For Use With Mfr. Model Number
HMIS65, HMIS85
Compatible with Manufacturer Model No.
HMIS65, HMIS85
Compatible Pump Manufacturer Part Number
HMIS65, HMIS85
Compatible Mfr. Model Number
HMIS65, HMIS85
Description
Rear Module Controller, Voltage 24V DC, Port Type USB 2.0, USB-Mini B, Width 10.4 in, Height 5.6 in, Depth 11.8 in, For Use With HMIS85, Mfr. No. HMIS65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Flat screen, Harmony GTU, 12.1inch wide display, smart WLAN (HMIDT643)
- SCHNEIDER ELECTRIC Touch Panel, 12 in. TFT Color, 24VDC (HMIDT651)
- SCHNEIDER ELECTRIC Touch Panel, 24V DC, 4.3" H (HMIST6200)
- SCHNEIDER ELECTRIC Touch panel screen, Harmony STO & STU, 4.3inch wide, RS 232/485 RJ45 (HMISTO715)
- WEINTEK HMI, Faceless, Built-In EasyAccess 2.0 (CMT-SVRX-822)
- WEINTEK HMI, Faceless, Built-In EasyAccess 2.0 (CMT-SVR-202)
- THERMO RAMSEY METAL ICORE OPERATOR INTERFACE PANEL (SCOUT II)
- WEINTEK HMI, Advanced, 7 in (CMT3072XP)
- RELAY AND CONTROL Drum Switch, Stainless Steel, 2 hp (RS-1A-SH)
- SQUARE D Coil, Magnetic, 120vac (3106340938)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVB3)
- ENM Counter, Mechanical, 4 Digit, Hand Tally (M45)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A at 300V AC, Actuator Location: Top (GLCA01K8A)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 1NC/1NO, 48V-130V AC/DC, 3 P, Non-Reversing, Screw Clamp (LC1D50AEHE)
- SIEMENS Starter, Combo SZ0, 0.75-3.4Amps, N1,120V (18CUB92BF)