Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Pantry Cc 3a

  • Mfr # 419620

  • Zoro # G516078378


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Color
Cinnamon Cherry
Height
60 in
Width
17.992 in
Outside Length
13.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419620
Zoro #
G516078378
UPC #
042666016469
Country of Origin
Thailand

Dimensions

Height
60 in
Width
17.992 in
Outside Length
13.937 in

Details

Color
Cinnamon Cherry
Item
Storage Cabinet

Description

Is the clutter and chaos in your home beginning to get a little out of hand? We can fix that! Find the solution to all your storage woes with this storage pantry from Sauder. Behind its large, raised panel door is a hidden storage area that contains three adjustable shelves. These three shelves have the ability to move to different heights to create flexible storage options for items of all shapes and sizes. Store and organize a variety to different items like groceries, cleaning supplies, spare blankets and board games too. You can find a place for all your things! Its sleek design and charming good looks make this wood storage cabinet a great addition to any room in your home - the kitchen, down the hallway, in your office, or in the entryway. It'll look good no matter where it stands. Finished in Cinnamon Cherry and detailed with attractive hardware, this versatile storage cabinet with door will have you feeling organized in no time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.