Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Merton Hall 19in w 1-Door Pantry White 3a

  • Mfr # 443652

  • Zoro # G416468217


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Finish
White
Overall Depth
16.85 in
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443652
Zoro #
G416468217
UPC #
42666244947
Country of Origin
Thailand

Dimensions

Height
70.945 in
Overall Depth
16.85 in
Width
18.504 in

Details

Finish
White
Item
Storage Cabinet
Material
Engineered wood

Description

Eliminate clutter and effectuate order in every corner of the home with the tall storage cabinet from the Merton Hall collection. With strong and lightweight panel construction, this cabinet is portable yet durable and extremely versatile. Behind the large door of this 5-shelf storage cabinet is a hidden space that offers three adjustable shelves and one fixed shelf for customizable storage space. The sturdy shelves of this single-door storage cabinet are ideal for a variety storage needs, from home office files to pantry items, cleaning supplies, stacks of linen, or crafting materials. The door of this storage cabinet with adjustable shelves can be assembled to open from the left or the right side to fit seamlessly into the design of any space. Finished in neutral and versatile White, this cabinet with soft-close door offers the practical and transformative power of a quality storage cabinet, a great addition to the kitchen, home office, or any space in the home.


  • MULTI-ROOM STORAGE – This functional cabinet can meet your storage needs in a variety of rooms – living room, kitchen, office, or laundry/utility.
  • ADJUSTABLE SHELVING – Three adjustable shelves and one fixed shelf for the ultimate storage versatility. Each adjustable shelf has a maximum weight capacity of 25 lbs.
  • HIDDEN STORAGE – Door features soft-closing hinges.
  • DIMENSIONS – 18-1/2"W x 16-7/8"D x 71"H
  • SAFETY FIRST – Wall anchor kit provided to help prevent tip-over accidents.
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.