Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Homeplus Storage Cabinet Pm , Four adjustable shelves for various storage options

  • Mfr # 430334

  • Zoro # G911227999


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Material
Engineered wood
Width
23.31 in
Height
71.18 in
Overall Depth
17.01 in
Finish
Pacific MapleĀ®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430334
Zoro #
G911227999
UPC #
042666092029
Country of Origin
United States

Dimensions

Width
23.31 in
Height
71.18 in
Overall Depth
17.01 in

Details

Material
Engineered wood
Finish
Pacific MapleĀ®

Description

Give your home much-needed storage options without having to sacrifice on the style you love with this two door storage cabinet from the HomePlus collection. Behind its two large doors is a spacious hidden storage area that includes four adjustable shelves that can move to different heights to create flexible storage for items of all shapes and sizes. These versatile shelves are ideal for storage of a variety of different items like spare blankets, stacks of shirts, board games and so much more! You can find a spot for all your things, no matter what room of the home needs a storage solution. This storage cabinet with doors features an enclosed back panel with cord access cutouts which makes charging your tablet, phone, or power tool batteries possible. Adjustable base levelers ensures that your double door storage cabinet is level and steady, even if the floor is not. Framed panel doors are just another stylish touch to this wood storage cabinet. Finished in Pacific Maple and detailed with attractive hardware, this living room storage furniture will have you feeling organized in no time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.