Thunderbolt 4 Dock 100W Charging, Laptop Docking Station Dual Monitor Single 8K or Dual 4K HDMI

  • Mfr # TBT4-UD5

  • Zoro # G716424708


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Thunderbolt
Yes
HDMI
Yes
Height
0.90 in
Compatible Devices
Notebook
Number of HDMI Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBT4-UD5
Zoro #
G716424708
UPC #
819927000000
Country of Origin
Viet Nam

Dimensions

Height
0.90 in
Width
8.90 in

Details

Thunderbolt
Yes
HDMI
Yes
Compatible Devices
Notebook
Item
Docking Station
Number of HDMI Ports
2
Features
Power Delivery Pass-through
Charging Capability
Yes
USB Power Delivery
96W

Description

Thunderbolt 4 Dock 100W Charging, Laptop Docking Station Dual Monitor Single 8K or Dual 4K HDMI for Windows and Mac, 4X USB, Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.