Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TBOLT 4 DOCK FOR QUAD MONITORS

  • Mfr # TBT-6950PD

  • Zoro # G116040973


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Thunderbolt
Yes
USB Power Delivery
96W
Features
Power Delivery Pass-through
Number of Displays Supported
4
Width
8.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBT-6950PD
Zoro #
G116040973
UPC #
-
Country of Origin
China

Dimensions

Width
8.30 in
Height
0.70 in

Details

Item
Docking Station
Thunderbolt
Yes
USB Power Delivery
96W
Features
Power Delivery Pass-through
Number of Displays Supported
4
Charging Capability
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.