Safety Rain Suit, Hi-Vis Orange, L, Polyester, PVC, 0.18 mm Thick, Folds and zips into collar, L

  • Mfr # V1080160U-L

  • Zoro # G3107997


product price:  $45.15
/ea

Key Features

Color
Yellow/Green
Size
L
Material
Polyester, PVC
Inseam
32"
Fits Waist Size
36" to 38"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V1080160U-L
Zoro #
G3107997
UPC #
32738036396
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
36" to 38"
Thickness
0.18 mm

Details

Item
Safety Rain Suit,Hi-Vis Orange,L
Color
Yellow/Green
Material
Polyester, PVC
Inseam
32"
Hood Style
Folds and zips into collar
Features
Foldable, Lightweight, Lined, Waterproof, Windproof
Closure Type
Zipper/snap
Gender
Men

Description

Safety Rain Suit,Hi-Vis Orange,L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products