Dominator PVC/Poly/PVC Suit, Green, XL, PVC/Polyester, Green, Xl

  • Mfr # 3882XL

  • Zoro # G0482198


product price:  $56.29
/ea

Key Features

Color
Green
Size
Xl
Material
PVC/Polyester
Inseam
32"
Fits Waist Size
50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3882XL
Zoro #
G0482198
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
Xl
Fits Waist Size
50"
Thickness
.42 mm

Details

Item
Dominator PVC/Poly/PVC Suit,Green,XL
Color
Green
Material
PVC/Polyester
Inseam
32"
Features
0.42mm Thickness; 10" X 10" Reinforced Crotch for Durability
Closure Type
Zipper/snap
Gender
Men's
Hood Style
Attached

Description

Dominator PVC/Poly/PVC Suit,Green,XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.