Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Stainless Steel, Trefoil Co (10 Pack), 10PK
Mfr # CCSSTR3440-X
Zoro # G304859936
product price: $835.99
/pk 10, $83.60/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Stainless Steel Cable Cleat
- Color Natural
- For Use With Cables in a Trefoil Configuration w/a Cable Diameter of 34-40mm
- Standards IEC 61914:2015
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCSSTR3440-X
- Zoro # G304859936
- UPC # 61305644931
- Country of Origin Mexico
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Stainless Steel Cable Cleat |
Color | Natural |
For Use With | Cables in a Trefoil Configuration w/a Cable Diameter of 34-40mm |
Standards | IEC 61914:2015 |
Material | Stainless Steel |
Temp. Range | 140 Degrees F to -40 Degrees F |
Minimum Installation Temperature (°F) | -40 |
Maximum Installation Temperature (°F) | 140 |
Resistance Properties | Flame-Resistant |
Minimum Installation Temperature (°C) | -40 |
Minimum Operating Temperature (°C) | -40 |
Minimum Operating Temperature (°F) | -40 |
Maximum Installation Temperature (°C) | 60 |
Maximum Operating Temperature (°F) | 140 |
Product Type | Stainless Steel Cable Cleat |
Maximum Operating Temperature (°C) | 60 |
Environment | Indoor and Outdoor |
Max Operating Temperature | 60 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees Celsius |
Description
The CCSSTR3440-X Stainless Steel Trefoil Cable Cleat offers protection against extreme environments and high short circuit current faults. The cable cleat is certified to IEC 61914:2015, tested up to 172kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 34-40mm and installs using a separately sold mounting bracket or direct to the cable tray rung via fixing hole and user-supplied M8 bolt. Features 316L SS and removable spacer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Connector 2P 3W 125VAC L5-30R BK (HBL2613BK)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Fiberglass (AL48)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102R6517)
- EATON WIRING DEVICES LOCKNG PLUG 20A 125/250V (02411-0PB)
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC28E0250)
- Panduit Cable Clamps & Clips