Clip-On Wire Marker, 5

  • Mfr # PCA11-5

  • Zoro # G0781127


product price:  $38.65
/ea

Key Features

Material
Non-Adhesive Acetal
Color
White/Black
Features
Non-adhesive
Product Type
Clip-On Wire Marker
Maximum Operating Temperature (°F)
194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCA11-5
Zoro #
G0781127
UPC #
7498393754
Country of Origin
China

Dimensions

Overall Height (mm)
4
Minimum Cable Diameter (mm)
2.8
Overall Width (mm)
3
Overall Height (In.)
0.16
Maximum Cable Diameter (In.)
0.13
Overall Width (In.)
0.12
Minimum Cable Diameter (In.)
0.11
Maximum Cable Diameter (mm)
3.3

Details

Item
Clip-On Wire Marker,5
Material
Non-Adhesive Acetal
Color
White/Black
Features
Non-adhesive
Product Type
Clip-On Wire Marker
Maximum Operating Temperature (°F)
194
Legend
5
Background Color
White
Minimum Operating Temperature (°F)
-22
Maximum Operating Temperature (°C)
90
Legend Color
Black
Minimum Operating Temperature (°C)
-30
Product Name
Clip-On Wire Markers, .11-.13 Wire OD, Black/White 300 PC, Legend: '5'.
Print Type
Number
Product Color
White, Black
Product Material
Acetal
Product Class
Labels, Markers & Printers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.