Shop All Cable Clamps & Clips
Panduit
Bevel Entry Cord Clip, Adh., .75" (19.1m
Mfr # BEC75-A-T20
Zoro # G2996518
product price: $287.99
/pk 200, $1.44/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1.49 in
- Height 0.89 in
- Overall Length 1.46 in
- Application Beveled Entry Allows for Easy Insertion of Cable Bundle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BEC75-A-T20
- Zoro # G2996518
- UPC # 7498323416
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Width | 1.49 in |
Height | 0.89 in |
Overall Length | 1.46 in |
Overall Width (mm) | 37.8 |
Overall Length (mm) | 37.1 |
Overall Height (mm) | 22.6 |
Overall Length (In.) | 1.46 |
Maximum Bundle Diameter (mm) | 19.1 |
Overall Width (In.) | 1.49 |
Overall Height (In.) | 0.89 |
Maximum Bundle Diameter (In.) | 0.75 |
Details
Color | Black |
Application | Beveled Entry Allows for Easy Insertion of Cable Bundle |
Vertical Static Load Capacity (kg) | 0.494 |
Mount Method | Rubber Adhesive Tape |
Adhesive Material | Rubber |
Environment | Indoor |
Body Material | Nylon 6.6 |
Horizontal Static Load Capacity (lb) | 1.09 |
Product Type | Wire Clip |
Horizontal Static Load Capacity (kg) | 0.494 |
Vertical Static Load Capacity (lb) | 1.09 |
Product Class | Wire Routing, Management & Protection |
Description
Bevel Entry Cord Clip, Adh., .75" (19.1mm) Bundle, BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 3ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 36.00)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 3.50A, 250V AC, 100A at 250V AC, 5 PK (MDQ-3-1/2)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SR)
- IFM Wireable M8 connector (E12464)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- PANDUIT Clip-On Wire Marker, 6 (PCA11-6)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Clip-On Wire Marker, 5 (PCA11-5)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, PK25 (22CC37D0562)
- Panduit Cable Clamps & Clips