Shop All Voice & Data Patch Cords
Monoprice
Ethernet Cable, Cat 6, White, 5 ft.
Mfr # 3433
Zoro # G2561587
original price:
$3.27
39% off
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Unshielded
- Length - Patch Cord 5.0 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 3433
- Zoro # G2561587
- UPC # 844660034339
- Country of Origin Philippines
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5.0 ft |
Length | 5 ft. |
Conductor Size - Data Cable | 24 AWG |
Overall Length | 5 ft |
Cable Diameter | 5.8 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 5 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 2 Pole, 240/415/440V AC, C Curve (M9F22206)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 400mA, 250V AC, 35A at 250V AC, 5 PK (S500-400-R)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 5A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-5)
- HUBBELL Recep Wiring Mod, 125VAC, 6in, Solid (SNAP1RNA)
- MONOPRICE Ethernet Cable, Cat 6, Black, 20 ft. (5008)
- MONOPRICE Ethernet Cable, Cat 6, Black, 1 ft. (9795)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 10 ft. (3443)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 50 ft. (2158)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 10 ft. (3436)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 14 ft. (2116)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 100 ft. (146)
- Monoprice Voice & Data Patch Cords