Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Cat 6, Blue, 14 ft.

  • Mfr # 2116

  • Zoro # G2581336


product price: $5.69
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Length - Patch Cord
14 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2116
Zoro #
G2581336
UPC #
844660021162
Country of Origin
Philippines

Dimensions

Length - Patch Cord
14 ft
Cable Length
14 ft
Conductor Size - Data Cable
24 AWG
Length
14 ft.
Overall Length
14 ft
Cable Diameter
5.8 mm

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Cable Type
Category 6
Performance Category
6
Shielded
Unshielded
Color
Blue
Shielding
None
Wire Gauge
24 AWG
Connector Type
RJ45 - 8P8C
Category - Data Cable
6
NEC Article and Type
800 CMG
Jacket Color
Blue
Temp. Range
-40 Degrees to 167 Degrees F
Plenum Rated
No
Fire Rating - Data Cable
Commercial
Category Type
6
Item - Data Cable
Voice and Data Patch Cord
Boot Type
Booted
Jacket Material
PVC
Jacket Material - Wire and Cable
PVC
Features
Booted, Snagless, Stranded
Minimum Operating Temperature
-40 Degrees F
Conductor Gauge
24 AWG
End 2 Boot Type
Snagless
Fire Rating
Commercial
Maximum Frequency
550 MHz
Maximum Impedance
87.6 ohm
Insulation Material
Polyethylene
Maximum Operating Temperature
167 Degrees F
End 1 Boot Type
Snagless
Connector Type on Second End
RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Contact Plating
Gold
Connector on First End Details
1 x RJ-45 Network - Male
Device Supported
Network Device
American Wire Gauge
24 AWG
Brand Name
Monoprice
Product Color
Blue
Product Name
Cat6 24AWG UTP Ethernet Network Patch Cable, 14ft Blue
Product Type
Network Cable
Connector on Second End Details
1 x RJ-45 Network - Male
Cable Characteristic
Patch Cable

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 14 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.