Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ethernet Cable, Cat 5e, Blue, 100 ft.

  • Mfr # 146

  • Zoro # G2332897


product price: $25.19
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Length - Patch Cord
100 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146
Zoro #
G2332897
UPC #
013257013297
Country of Origin
Philippines

Dimensions

Length - Patch Cord
100 ft
Cable Length
100 ft
Conductor Size - Data Cable
24 AWG
Length
100 ft.
Overall Length
100 ft
Cable Diameter
5.6 mm

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Cable Type
Category 5e
Performance Category
5e
Category - Data Cable
5e
Jacket Color
Blue
NEC Article and Type
800 CMG
Category Type
5E
Connector Type
RJ45 - 8P8C
Wire Gauge
24 AWG
Color
Blue
Boot Type
Booted
Jacket Material
PVC
Shielded
Unshielded
Shielding
None
Jacket Material - Wire and Cable
PVC
Fire Rating - Data Cable
Commercial
Plenum Rated
No
Temp. Range
-40 Degrees to 167 Degrees F
Item - Data Cable
Voice and Data Patch Cord
Features
Stranded, Snagless, Booted
End 1 Boot Type
Snagless
Maximum Operating Temperature
167 Degrees F
Maximum Frequency
350 MHz
Fire Rating
Commercial
End 2 Boot Type
Snagless
Conductor Gauge
24 AWG
Minimum Operating Temperature
-40 Degrees F
Device Supported
Network Device
Contact Plating
Gold
Product Color
Blue
Product Type
Network Cable
Cable Characteristic
Patch Cable
Connector on First End Details
1 x RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Product Name
Cat5e 24AWG UTP Ethernet Network Patch Cable, 100ft Blue
Connector Type on First End
RJ-45 Network - Male
American Wire Gauge
24 AWG
Brand Name
Monoprice

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 100 ft, Performance Category 5e, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.6 mm, Maximum Frequency 350 MHz, Maximum Operating Temperature 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.