Cultivator Attachment
Mfr # 49-16-2739
Zoro # G910905188
original price: $249.00
12% off
new price: $219.00
/ea
Free Shipping & Returns
Key Features
Overall Length
41 1/2 in
Overall Width
10 in
Product Type
Cultivator Attachment
Compatible Product Type
Power Heads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-2739
Zoro #
G910905188
UPC #
045242635719
Country of Origin
China
Dimensions
Overall Length
41 1/2 in
Overall Width
10 in
Details
Item
Cultivator Attachment
Product Type
Cultivator Attachment
Compatible Product Type
Power Heads
Description
Cultivator Attachment, Product Type Cultivator Attachment, Overall Width 10 in, Overall Length 41 1/2 in, Diameter Not Applicable, Compatible Product Type Power Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.