Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in. Replacement Edger Blade

  • Mfr # 42-26-2718

  • Zoro # G510854350


product price: $9.97
/ea

Key Features

Material
Steel
Compatible Manufacturer Number
49-16-2718
Compatible Product Type
Edger Attachment
Product Type
Edger Blade
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-26-2718
Zoro #
G510854350
UPC #
045242567195
Country of Origin
China

Dimensions

Overall Length
8 in

Details

Item
Edge Trimmer Blade
Material
Steel
Compatible Manufacturer Number
49-16-2718
Compatible Product Type
Edger Attachment
Product Type
Edger Blade
Color
Black

Description

Edge Trimmer Blade, Product Type Edger Blade, Color Black, Diameter Not Applicable, Material Steel, Compatible Manufacturer Number 49-16-2718, Trimmer Line Shape Not Applicable, Overall Length 8 in, Compatible Grainger Part Number 55MN18, Compatible Product Type Edger Attachment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.