
Small Dimension Fuses, 5PK
Mfr # GDL3/16
Zoro # G916552119
product price: $4.65
/pk 5, $0.93/eaSold in multiples of 3 for $13.95
Key Features
Series
GDL
Terminal Type
Ferrule
Type
Miniature Glass Tube
Diameter
1/4 in
Characteristics
Time Delay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GDL3/16
Zoro #
G916552119
UPC #
78200176309
Country of Origin
United States
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Series
GDL
Terminal Type
Ferrule
Type
Miniature Glass Tube
Characteristics
Time Delay
Current Rating
3/16 A
Body Material
Glass
Standards
UL (Canada and US), CSA
Body Style
Miniature Fuse
Amps
0.1875 A
Interrupt Rating
35 A at 250 VAC, 10 kA at 125 VAC
AC Voltage Rating
250 VAC
Speed
Time Delay
Description
1/4in x 1-1/4in, 250 VAC, 3/16 A, 35 A Interrupt, Glass Body, Ferrule Terminal, Clip Mount, Time Delay, Miniature Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.