
Small Dimension Fuses, 5PK
Mfr # GDL1/8
Zoro # G416552190
product price: $9.49
/pk 5, $1.90/eaSold in multiples of 2 for $18.98
Key Features
Diameter
1/4 in
Speed
Time Delay
AC Voltage Rating
250 VAC
Series
GDL
Body Style
Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GDL1/8
Zoro #
G416552190
UPC #
78200176306
Country of Origin
United States
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Speed
Time Delay
AC Voltage Rating
250 VAC
Series
GDL
Body Style
Miniature
Interrupt Rating
35 A at 250 VAC, 10 kA at 125 VAC
Body Material
Glass
Amps
0.125 A
Terminal Type
Ferrule
Current Rating
1/8 A
Characteristics
Time Delay
Type
Miniature Glass Tube
Standards
UL, CSA
Description
1/4in x 1-1/4in, 250 VAC, 1/8 A, 35 A Interrupt, Glass Body, Ferrule Terminal, Clip Mount, Time Delay, Miniature Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.