Cobra XXL Water Pump Pliers 22

  • Mfr # 87 01 560 US

  • Zoro # G003674649


product price:  $142.39
/ea
Free Shipping & Returns

Key Features

Material
Vanadium Electric Steel
Finish
Polished jaws
Jaw Width
4.25
Handle Type
Plastic coating
No. of Jaw Positions
20
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87 01 560 US
Zoro #
G003674649
UPC #
843221000240
Country of Origin
Germany

Dimensions

Overall Length
23
Jaw Width
4.25
Jaw Length
22
Overall Height
1.25
Overall Width
5.75
Height
1.25

Details

Material
Vanadium Electric Steel
Finish
Polished jaws
Handle Type
Plastic coating
No. of Jaw Positions
20
Color
Red
Gripping Surface
Serrated
Joint Type
Box-joint
Item
Water Pump Pliers
Weight
6.04

Description

Cobra XXL Water Pump Pliers 22 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.