Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit 1/4 Hex Drv Power No2 Ph

  • Mfr # 492-AX

  • Zoro # G4562026


product price: $4.19
/ea

Key Features

Bit Style
Phillips
Overall Length
2-3/4"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492-AX
Zoro #
G4562026
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4"
Hex Shank Size
1/4"
Fastening Tool Tip Size
#2
Shank Size
1/4"
Point Size
#2
Drive Size
1/4 in
Body Dia.
1/4 in

Details

Item
Bit 1/4 Hex Drv Power No2 Ph
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex Power Drive
For Use With
Driving Screws and Fasteners with Hand Tools, Corded Power Tools, Cordless Power Tools, Pneumatic Tools
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert
Drive Type
Hex

Description

Bit 1/4 Hex Drv Power No2 Ph, Replaceable Insert No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.