Shop All Wire Strippers & Crimpers
Knipex
145mm Crimping Pliers for Cable Links 20 to 13 AWG
Mfr # 97 61 145 F
Zoro # G4482007
product price: $46.69
/ea
Sold in multiples of 6 for $280.14
$280.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 to 13 AWG
- Overall Length 145mm
- Material Vanadium Electric Steel
- Features Crimping in Marked Trapezoidal Dies for Reliable Connections Between the Sleeve and the Conductor; Forged, Oil-Hardened
- Application End Sleeves (Ferrules)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Knipex
- MFR # 97 61 145 F
- Zoro # G4482007
- UPC # 843221015992
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 145mm |
Details
Capacity | 20 to 13 AWG |
Material | Vanadium Electric Steel |
Features | Crimping in Marked Trapezoidal Dies for Reliable Connections Between the Sleeve and the Conductor; Forged, Oil-Hardened |
Application | End Sleeves (Ferrules) |
Item | Crimping Pliers for Cable Links |
Finish | Polished, Plastic Coated |
Description
Crimping Pliers for Cable Links
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, #5-40 UNC 2B (301112540)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, Oxide (1767101)
- DE-STA-CO Toggle Clamp, Hold Down, 200 Lbs, w/Lever (305-UR)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For MultiPurpose Bright Finish HssEx (T4243)
- KNIPEX 7 1/2 in Cable Stripper 4 to 16mm (16 20 16 SB)
- KNIPEX Forged Wire Stripper, 8 in, Cordless (13 72 8)
- KNIPEX 6 3/8 in Cable Stripper 1 in (16 40 150)
- KNIPEX Crimp System Master Pliers (97 43 200 A)
- KNIPEX 6 3/8 in Wire Stripper 7 AWG (11 01 160)
- KNIPEX Forged Wire Stripper, 8 in, 0.54 lb (13 71 8)
- ECLIPSE 6 1/4 in Cable Slitter 1 in (902-491)
- Knipex Wire Strippers & Crimpers