Knipex Tools
If you need knipex tools we have them at everyday low prices.
Shop Knipex Tools results
(Showing 1 - 15)
Relevance
Mfr # 97 71 180
Key Features:
- Capacity: 23 to 5 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 7 1/4 in
Mfr # 00 20 06 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 13 72 8
Key Features:
- Overall Length: 9.3"
- Material: High-grade special tool steel, forged, multi stage oil-hardened
- Features: Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges. Strips 10 to 20 AWG - both solid and stranded wire. Locating ridges make it easy to find stripping holes. Shear cutting blades offer 50% higher cutting capacity than competition and 25% cutting power reduction. Cuts cable, wires, NM-B, BX and MC. Wide gripping jaws for twisting wires. Lock can either be used left or right handed. Wire looping groove to loop wire for attaching to screws. Induction hardened blades and screw shear. Conduit reaming for removing burrs. High-grade special tool steel; forged, multi stage oil-hardened
Mfr # 86 03 125
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # 98 99 15
Key Features:
- Package Quantity: 1
Mfr # KX13718SBA
Key Features:
- Material: Special Tool Steel
- Handle Type: Non-Slip Plastic Coated
- Cutting Edge: Approx. 57 HRC
Mfr # 9K 98 98 27 US
Key Features:
- Measurement Type: SAE
- Insulated / Uninsulated: Insulated
- Number of Pieces: 7
Mfr # 87 51 250
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint, Finger Guard, Hardened Teeth To 61 Hrc, High Stability, One Hand Adjustment, Self-Locking
Mfr # 87 41 250
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Fine Adjustment, Patented 1 Handed Operation, Pinch Guard, Ratchet Action, Self Gripping Jaw, Zero Backlash
Mfr # 9K 00 80 03 US
Key Features:
- Measurement Type: SAE
- Insulated / Uninsulated: Insulated
- Number of Pieces: 13
Mfr # 9K 98 98 30 US
Key Features:
- Number of Pieces: 10
- Includes: High Leverage Combination Pliers 1 ,Chain Nose Side Cutting Plier, (stork beak pliers) 1 ,High Leverage Diagonal Cutter 1 ,KNIPEX Alligator, Water Pump Pliers 1,Slotted Screwdriver MaxxPro,Slotted Screwdriver MaxxPro,Phillips Screwdriver MaxxPro,Phillips Screwdriver MaxxPro,Robertson Screwdriver MaxxPro 1 .
- Tool Storage Type Included: Case
Mfr # 16 20 16 SB
Key Features:
- Capacity: 4 to 16mm
- Overall Length: 5 1/4 in
- Material: Housing: Plastic
Mfr # 87 01 180
Key Features:
- Overall Length: 7 1/4 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # 87 01 125
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: V-Jaw
- Features: Adjustment At The Touch of A Button Directly On The Work Piece, Box-Joint Design, Fine Adjustment, Pinch Guard, Reliable Catching of The Hinge Bolt, Self-Locking On Pipes and Nuts, Special Hardened Teeth
Mfr # KX9511-200
Key Features:
- Package Quantity: 1