10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Plastic Grip

  • Mfr # 87 51 250

  • Zoro # G4466463


product price:  $46.45
/ea

Key Features

Overall Length
10 in
Plier Jaw Style
V-Jaw
Features
Box-Joint, Finger Guard, Hardened Teeth To 61 Hrc, High Stability, One Hand Adjustment, Self-Locking
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
87 51 250
Zoro #
G4466463
UPC #
843221003227
Country of Origin
Germany

Dimensions

Overall Length
10 in
Jaw Width
1 1/8 in
Jaw Length
1 3/8 in

Details

Plier Jaw Style
V-Jaw
Features
Box-Joint, Finger Guard, Hardened Teeth To 61 Hrc, High Stability, One Hand Adjustment, Self-Locking
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
Handle Type
Dipped
Standards
DIN ISO 8976
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
19
Max. Jaw Opening
1 1/4 in
Insulated
No
Item
Water Pump Plier
Nonsparking
No
Plier Product Group
Pliers
Adjustment Type
Push Button
Tether Capable
Tether Capable
Tether Style
Tether Capable
Weight
0.723 lb
Plier Material
Steel
Series
Knipex Cobra
Jaw Opening Type
Manual
For Use With
Nuts, Pipes, Pumps
Jaw Texture
Serrated
Steel Type
Chrome Vanadium Electric Steel
Jaw Shape
V
Tether Ready
No
Maximum Jaw Opening
1 1/4 in
Grip Material
Plastic
Number of Jaw Positions
19
Plier Type
Tongue & Groove Pliers
Grip Style
Standard Cushion
Non-Sparking
No
Pinch-Free Handles
Yes
Handle Color
Red
Adjustment Mechanism
Push Button
Application
For Up To 1-1/4" Pipes and 42mm Nuts
Type
Extra Slim

Description

If you are looking for a high-quality tongue and groove plier, the KNIPEX 87 51 250 10" Knipex Cobra ES Water Pump Pliers is what you need. It features chrome vanadium electric steel with an atramentized, polished, plastic coated finish. Made of chrome vanadium electric steel, this tongue and groove plier has a dipped handle that provides a comfortable grip. With a push button adjustment system, it is easy to adjust the jaw width from 1 1/16 in. to 1 3/8 in.. The plier jaw style is V-jaw and it has a max jaw opening of 1 1/4 in.. This 10" Knipex Cobra ES Water Pump Pliers is one tool that will make working on your project easier than ever before.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.