Knipex Pliers

We have the knipex pliers you need to get the job done right.

Shop Knipex Pliers results

(Showing 1 - 15)

Mfr # 20 01 160

Key Features:

  • Features: Forged, Oil-Hardened, Short and Wide Jaws
  • Handle Type: Plastic Coated
  • Jaw Length: 1 1/4 in
Mfr # 87 01 180

Key Features:

  • Overall Length: 7 1/4 in
  • Plier Jaw Style: V-Jaw
  • Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # 00 20 06 US1

Key Features:

  • Number of Pieces: 3
  • Material: Chrome Vanadium Steel
  • Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 61 02 200

Key Features:

  • Features: High Leverage
  • Handle Type: Multi-Component Grip
  • Jaw Width: 1 1/2 in
Mfr # 86 03 250 SBA

Key Features:

  • Overall Length: 10 in
  • Plier Jaw Style: Straight Jaw
  • Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # 00 20 72 V01

Key Features:

  • Number of Pieces: 2
  • Material: Chrome Vanadium Steel
  • Overall Length: 5 in, 6 in
Mfr # 87 01 250

Key Features:

  • Overall Length: 10 in
  • Plier Jaw Style: V-Jaw
  • Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # 86 03 180 SBA

Key Features:

  • Overall Length: 7 1/4 in
  • Plier Jaw Style: Straight Jaw
  • Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # 86 03 125

Key Features:

  • Overall Length: 5 in
  • Plier Jaw Style: Straight Jaw
  • Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # KX002006US2

Key Features:

  • Package Quantity: 1
Mfr # 82 01 200 SBA

Key Features:

  • Jaw Width: 1.625
  • Jaw Length: 8
  • Overall Length: 10.75
Mfr # 88 01 180

Key Features:

  • Overall Length: 7 1/4 in
  • Plier Jaw Style: V-Jaw
  • Features: Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking
Mfr # 88 01 300

Key Features:

  • Overall Length: 12 in
  • Plier Jaw Style: V-Jaw
  • Features: Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking
Mfr # 26 11 200

Key Features:

  • Overall Length: Standard
  • Jaw Width: 3/4 in
  • Features: Distortion-Tolerant, Elastic Precision Tips, Forged, Half-Round Jaws, Oil-Hardened in Multiple Steps
Mfr # 82 02 200

Key Features:

  • Jaw Width: 1.75
  • Jaw Length: 8
  • Overall Length: 8.3