8 in End Cutting Nipper Uninsulated
Mfr # 61 02 200
Zoro # G4782477
product price:Â $83.29
/ea
Free Shipping & Returns
Key Features
Overall Length
7 7/8 in
Material
Vanadium Steel
Handle Type
Multi-Component Grip
Features
High Leverage
Jaw Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
61 02 200
Zoro #
G4782477
UPC #
843221012885
Country of Origin
Germany
Dimensions
Overall Length
7 7/8 in
Jaw Width
1 1/2 in
For Maximum Wire Thickness
0.23 in
Details
Item
End Cutting Nippers
Material
Vanadium Steel
Handle Type
Multi-Component Grip
Features
High Leverage
ESD Safe
No
Handle Material
Multi-Component
Cutting Capacity by Rockwell Hardness
64 HRC
Handle Color
Blue, Red
Cutting Capacity by Material
1.0 mm to 6mm (Soft Wire), 3.0 mm (Piano Wire), 3.5 mm (Hard Wire), 4.0 mm (Medium Hard Wire)
Weight
1 lb
Spring Assist Handle
No
Insulated
No
Cutting Edge Type
Straight
Precision
No
Includes
Slim Multi-Component Grip
Handle Style
Ergonomic
Jaw Material
Steel
Standards
DIN ISO 5743
Description
End Cutting Nippers, Cutting Capacity by Material 1.0 mm to 6mm (Soft Wire), 3.0 mm (Piano Wire), 3.5 mm (Hard Wire), 4.0 mm (Medium Hard Wire), Cutting Capacity by Rockwell Hardness 64 HRC, Cutting Edge Type Straight, ESD Safe No, Features High Leverage, For Maximum Wire Thickness 0.23 in, Handle Color Blue, Red, Handle Material Multi-Component, Handle Style Ergonomic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.