8 in Needle Nose Plier, Side Cutter Plastic Coated Handle

  • Mfr # 26 11 200

  • Zoro # G4851421


product price:  $34.49
/ea

Key Features

Overall Length
Standard
Material
Vanadium Steel
Handle Type
Plastic Coated
Features
Distortion-Tolerant, Elastic Precision Tips, Forged, Half-Round Jaws, Oil-Hardened in Multiple Steps
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
26 11 200
Zoro #
G4851421
UPC #
843221001599
Country of Origin
Germany

Dimensions

Overall Length
Standard
Jaw Width
3/4 in
Jaw Length
2 7/8 in
Tip Width
1/8 in
Tip Thickness
3/32 in
Jaw Thickness
3/8 in
Maximum Wire Cutting Diameter
0.125 in

Details

Item
Needle Nose Plier
Material
Vanadium Steel
Handle Type
Plastic Coated
Features
Distortion-Tolerant, Elastic Precision Tips, Forged, Half-Round Jaws, Oil-Hardened in Multiple Steps
Number of Pieces
1
Joint Type
Solid
Gripping Surface
Serrated
Max. Jaw Opening
1 in
Tether Capable
Tether Capable
Spring Return
No
Side Cutter
Yes
Jaw Bend
0 Degrees
Handle Color
Red
ESD Safe
No
Nonsparking
No
Wire Stripper
Yes
Standards
DIN ISO 5745
Wire Crimper
No
Voltage Rating
Not Rated
Cutting Capacity/Material
3/32 in Medium Hard Wire, 1/8 in Hard Wire
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Black Atramentized
Weight
0.375 lb
Application
Wire Cutting
Grip Style
Knurled
Tether Ready
No
Plier Type
Needle Nose Pliers
Nose Shape
Chain
Additional Tool Functions
Cutter
Steel Type
Vanadium Steel
Jaw Opening Type
Manual
Non-Sparking
No
For Wire/Cable Type
Hard Wire, Medium-Hard Wire
Cutting Capacities
1/8 in Medium Hard Wire, 3/32 in Hard Wire
Maximum Jaw Opening
1 in
Plier Material
Steel
Includes Wire Cutter
Yes
ESD-Safe
No
Surface Hardness
61 HRC
Grip Material
Plastic
Jaw Texture
Serrated
Includes Wire Stripper
Yes
Handle Style
Dipped

Description

If you are looking for a high-quality needle nose plier, this KNIPEX 8" Needle Nose Pliers is the tool to have. This side cutting plier has a jaw length of 2 7/8 in. and an overall length of 8 in. The red plastic coated handle offers protection against slippage while also providing excellent grip. With jaws that bend at 0 degrees, you can cut wire without damaging the wire or insulation. A wire stripper is integrated into the handle so you can strip wires easily with this one tool. The KNIPEX 26 11 200 8'' Snipe Nose Side Cutting Pliers is made from vanadium electric steel for enhanced durability and performance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.