Knipex Comfort
Count on great prices, fast shipping and friendly service every time you order a knipex comfort from Zoro.
Shop Knipex Comfort results
(Showing 1 - 36)
Relevance
Mfr # 87 01 250
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # 00 20 06 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 86 03 250 SBA
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # 9K 00 80 45 US
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 6 in, 7 in, 10 in
Mfr # 87 01 125
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: V-Jaw
- Features: Adjustment At The Touch of A Button Directly On The Work Piece, Box-Joint Design, Fine Adjustment, Pinch Guard, Reliable Catching of The Hinge Bolt, Self-Locking On Pipes and Nuts, Special Hardened Teeth
Mfr # 86 03 125
Key Features:
- Overall Length: 5 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # 74 08 200 SBA
Key Features:
- Features: Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
- Handle Type: Ergonomic
- Jaw Length: 7/8 in
Mfr # 87 01 300
Key Features:
- Overall Length: 12 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # 87 51 250
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint, Finger Guard, Hardened Teeth To 61 Hrc, High Stability, One Hand Adjustment, Self-Locking
Mfr # 9T 89367
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 26 18 200 US
Key Features:
- Features: Elastic Precision Points, Forged, Oil-Hardened
- Handle Type: Multi-Component Covers, VDE Tested
- Jaw Length: 2 7/8 in
Mfr # 26 18 200 SBA
Key Features:
- Jaw Width: 3/4 in
- Overall Length: 8 in
- Material: Chrome Vanadium Steel
Mfr # 9K 00 80 05 US
Key Features:
- Material: SET
- Overall Length: 12.7"
- Color: Red/Blue
Mfr # 13 88 8 US
Key Features:
- Features: 1000V Multi Component Grips, ASTM F1505 Tested, 6 Functions in One Pliers Grips, Cuts, Strips, Bends, Crimps and Deburrs, Bolted Joint: Precise, Zero Backlash Operation of Pliers, Cable Shears with Induction Hardened Precision Cutting Edges for Copper and Aluminum Cables Up to 19/32 in Dia. (5 x 2.5 mm2/Dia. 5 mm), Clear Cut Outside Edge on the Jaw for Working on Flush Mounted Junction Boxes and Deburring Feed Through Holes, Crimp Die for End Sleeves (Ferrules) 12 to 20 AWG (0.5 2.5 mm2), Forged, Multi Stage Oil Hardened, High Grade Special Tool Steel, Serrated Gripping Surfaces and Pipe Grip for Gripping Flat and Round Material1, Slim Head Dimensions for Easier Access, Smooth Surfaces Near the Tips Grip Single Conductors without Damaging Them, Stripping Holes for 12 to 14 AWG (0.75 1.5 mm2 and 2.5 mm2)
- Handle Type: Ergonomic
- Jaw Width: 3/8"
Mfr # 87 02 180
Key Features:
- Overall Length: 7 1/4 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # 00 20 06 US2
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 00 20 07 US1
Key Features:
- Number of Pieces: 3
- Material: Chrome Vanadium Steel
- Overall Length: 7 1/4 in, 10 in, 12 in
Mfr # 9K 98 98 33 US
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 26 26 200
Key Features:
- Overall Length: 8 in
- Jaw Width: 3/4 in
- Features: Distortion-Tolerant, Elastic Precision Tips, Half-Round Jaws
Mfr # 88 08 250 SBA
Key Features:
- Jaw Length: 1 1/2 in
- Overall Length: 10 in
- Material: Chrome Vanadium Steel
Mfr # 09 08 240 SBA
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 1/2 in
Mfr # 9K 98 98 21 US
Key Features:
- Measurement Type: SAE
- Insulated / Uninsulated: Insulated
- Number of Pieces: 5
Mfr # 9K 00 80 03 US
Key Features:
- Measurement Type: SAE
- Insulated / Uninsulated: Insulated
- Number of Pieces: 13
Mfr # 13 72 8
Key Features:
- Overall Length: 9.3"
- Material: High-grade special tool steel, forged, multi stage oil-hardened
- Features: Cuts 6-32 and 8-32 screws without threading. Locating ridges - easy to locate stripping holes by using one of the locating ridges. Strips 10 to 20 AWG - both solid and stranded wire. Locating ridges make it easy to find stripping holes. Shear cutting blades offer 50% higher cutting capacity than competition and 25% cutting power reduction. Cuts cable, wires, NM-B, BX and MC. Wide gripping jaws for twisting wires. Lock can either be used left or right handed. Wire looping groove to loop wire for attaching to screws. Induction hardened blades and screw shear. Conduit reaming for removing burrs. High-grade special tool steel; forged, multi stage oil-hardened
Mfr # 87 01 150
Key Features:
- Overall Length: 6 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Double Guide, Fine Adjustment, Gripping Surfaces With Teeth Hardness Approximately 61 Hrc, Pinch Guard, Push Button Adjustment, Self-Locking
Mfr # 00 20 72 V01
Key Features:
- Number of Pieces: 2
- Material: Chrome Vanadium Steel
- Overall Length: 5 in, 6 in
Mfr # 97 68 145 A
Key Features:
- Capacity: 23 to 13 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 5 3/4 in
Mfr # 03 08 200 SBA
Key Features:
- Plier Product Group: Pliers
- Plier Item: Linemans Pliers
- Jaw Length: 1 5/8 in
Mfr # 98 99 13 S4
Key Features:
- SAE or Metric: SAE
- Measurement Type: SAE
- Finish: Chrome
Mfr # 88 01 180
Key Features:
- Overall Length: 7 1/4 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking
Mfr # 88 08 250 US
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking
Mfr # 86 03 300 SBA
Key Features:
- Overall Length: 12 in
- Plier Jaw Style: Straight Jaw
- Features: Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Mfr # 71 01 200
Key Features:
- Item: Bolt Cutters
- Handle Material: Plastic
- Overall Length: 8 in
Mfr # 71 01 200 R
Key Features:
- Item: Bolt Cutters
- Handle Material: Plastic
- Overall Length: 8 in
Mfr # 88 01 250
Key Features:
- Overall Length: 10 in
- Plier Jaw Style: V-Jaw
- Features: Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking