Pliers Set Cobra 3Pcs Self Gripping Jaws
Mfr # 9K 00 80 05 US
Zoro # G0584860
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
3
Includes
87 02 180; 87 02 250; 87 02 300
Plier Material
SET
Features
Three (3) of the most popular Cobra¨ pliers in one set. includes one of each: 7-1/4" Cobra¨ Pliers-Comfort Grip (87 02 18), 10" Cobra¨ Pliers-Comfort Grip (87 02 250), 12" Cobra¨ Pliers-Comfort Grip (87 02 300)
Overall Length
12.7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9K 00 80 05 US
Zoro #
G0584860
UPC #
843221018450
Country of Origin
Germany
Dimensions
Overall Length
12.7"
Details
Item
Pliers Set Cobra 3Pcs Self Gripping Jaws
Number of Pieces
3
Includes
87 02 180; 87 02 250; 87 02 300
Plier Material
SET
Features
Three (3) of the most popular Cobra¨ pliers in one set. includes one of each: 7-1/4" Cobra¨ Pliers-Comfort Grip (87 02 18), 10" Cobra¨ Pliers-Comfort Grip (87 02 250), 12" Cobra¨ Pliers-Comfort Grip (87 02 300)
Handle Style
Multi-component
Handle Color
Red, Blue
Insulated
No
Jaw Texture
Serrated
Description
The KNIPEX 9K 00 80 05 US Pliers Set Cobra 3Pcs Self Gripping Jaws is a durable set of pliers that provides great grip and leverage. The self gripping jaws make it easy to hold objects in place while you work. This tool will be useful for anyone who works with small or delicate parts, whether at home or on the job site.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.