Automatic Float Drain
We make finding an automatic float drain fast and simple every time!
Shop Automatic Float Drain results
(Showing 1 - 36)
Relevance
Mfr # GRP-95-973
Key Features:
- Item: Automatic Float Drain
- Application: Converts Manual Drain on Filter to Automatic Drain
- Fits: Series F18, F28, F30, B18, B28, M18, M28, M30
Mfr # GRP-95-981
Key Features:
- Item: Auto Drain with Seal
- Overall Height: 2 15/16 in
- Overall Width: 1 15/32 in
Mfr # GRP-95-973-28
Key Features:
- Item: Drain,GRP-95-973-28
- Package Quantity: 1
Mfr # PS506P
Key Features:
- Max. Pressure (PSI): 250 psi
- Max. Temp. (F): 175 Degrees F
- Min. Tubing/Pipe O.D. (In.): 3/8 in
Mfr # 53DN44
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/4 in
Mfr # 13X524
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/4 in NPT
- Drain Size: 1/4 in
Mfr # 4ZK14
Key Features:
- Item: Filter Drain Kit
- Type: Automatic
- For Use On: Speedaire Standard and Heavy Duty
Mfr # GRP-96-685
Key Features:
- Item: Manual Drain Kit
- Fits Brand: Wilkerson
- Series: GRP
Mfr # TPA-10
Key Features:
- Item: Floor Tape Applicator
- Overall Length: 12 9/16 in
- For Use With: 1 to 4 in Wide Rolls, 7 in Max Roll Diameter
Mfr # TDV25-10
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/4 in NPT
- Drain Size: 1/4 in
Mfr # CST244EF#01
Key Features:
- Mounting Style: Floor
- Item: Toilet
- Bowl Shape: Elongated
Mfr # FRP-95-610
Key Features:
- Item: Flex Drain
- Fits Brand: Wilkerson
- Series: FRP
Mfr # 4GNN1
Key Features:
- Item: External Auto Drain
- Pipe Size: 1/2 in NPT
- Drain Outlet Dia.: 1/2 in
Mfr # K-400 with C-32 IW
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Run: 100 ft of 3/8 in Cable/75 ft of 1/2 in Cable
- Voltage: 115 V
Mfr # WP1045
Key Features:
- Color: Black
- Package Quantity: 1
Mfr # C28-04-FKG0B
Key Features:
- Item: Filter/Regulator/Lubricator
- Includes: Guard, Modular T-Bracket/Joiner Assembly, Pressure Gauge
- Overall Height: 9 3/8 in
Mfr # CO 8653
Key Features:
- Item: Solid State Auto Drain Valve W/Timer
- Package Quantity: 1
Mfr # AFD-50
Key Features:
- Item: Loss Float Drain,Zero Air,1/2"FPT,300psi
- Drain Type: Automatic
- Gauge Included: No
Mfr # MDV-400
Key Features:
- Item: Float Drain
- For Use With: Speedaire Condensate Separators and Compressed Air Filters Except Activated Carbon Filters
- Overall Height: 3 in
Mfr # 4ZK18
Key Features:
- Item: Filter Drain Kit
- For Use On: Speedaire Compact Series
- Type: Automatic
Mfr # NED 12
Key Features:
- Item: Automatic Float Drain
- Package Quantity: 1
Mfr # EF1
Key Features:
- Item: Drain
- Overall Width: 3 in
- Overall Height: 4 in
Mfr # T-250
Key Features:
- Item: Drain Cleaning Tool set
- Material: Steel
- Size: 7/8 in to 1-3/8 in
Mfr # 13X534
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in
Mfr # 4ZK11
Key Features:
- NPT (In.): 1/2 in
- Max. Pressure (PSI): 250 psi
- Max. Temp. (F): 175 Degrees F
Mfr # 28589
Key Features:
- Material: Alloy Steel
- Includes: 15-80 in /oz, 5-10, 10-50 in /lb, Torx T5, T6, T7, T8, T9, T10, T15, T20, T25, T30, 1.5, 2, 2.5, 3, 4, 5, 6mm, 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in Hex, #1, #2, #3 Square, #1, #2 Pozi, #0, #1, #3 Phillips, 3/16, 7/32, 1/4 in Slotted, 4, 4.5, 5, 5.5, 6, 7, 8mm, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 3/8 in Sockets, Hex/Square Adapter, Bit Holder, Torque Setting Tool
- Features: 1/4" Drive
Mfr # EDV-1
Key Features:
- Item: Auto Drain
- Package Quantity: 1
Mfr # 54410931
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/4 in
Mfr # 55808
Key Features:
- Max. Run: 30 ft
- Voltage: 120 V
- Application: For Cleaning Sink
Mfr # C18-04-FLG0B
Key Features:
- Item: Filter/Regulator/Lubricator
- Includes: Modular T-Bracket/Joiner Assembly, Pressure Gauge, Sight Gauge
- Overall Height: 9 in
Mfr # 3055807
Key Features:
- Item: Drain Valve
- Fits Brand: Hankinson
- For Use With Mfr. Model Number: HPR5-10
Mfr # F30-06-G00
Key Features:
- Size: Jumbo
- Max. Incoming Pressure - Air Treatment: 200 psi
- Drain Port Size: 3/4 in
Mfr # K-400 AF with C-45 IW
Key Features:
- Max. Run: 100 ft
- Voltage: 115 V
- Application: Drain Lines
Mfr # K-400 AF with C-32 IW
Key Features:
- Max. Run: 100 ft
- Voltage: 115 V
- Application: Drain Lines
Mfr # R18-04-F000B
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1/2 in
- Max. Inlet Pressure - Regulators: 300 psi
Mfr # 072-0030IA
Key Features:
- Voltage: 120v
- Max. Pressure: 230 psi
- Standards: NEMA 4